MIG Welder, Invision 450 MPa, Phase Three-Phase, 220/230/240V AC, 460V AC, 450A at 37V DC, 100%

  • Mfr # 951499

  • Zoro # G5422536


product price:  $25,090.99
/ea
Free Shipping & Returns

Key Features

Series
Invision 450 MPa
Phase
Three-Phase
Input Voltage
220/230/240V AC, 460V AC
Function
MIG, Pulsed, Flux-Cored, Stick, TIG
Rated Output
450A @ 37V DC,100%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
951499
Zoro #
G5422536
UPC #
715959584272
Country of Origin
United States

Dimensions

Overall Width (In.)
14 1/2 in
Overall Height (In.)
17 1/4 in
Overall Depth (In.)
27 1/8 in
Overall Width
14.5 in
Overall Depth
27.25 in
Overall Height
17.25 in

Details

Item
MIG Welder
Series
Invision 450 MPa
Phase
Three-Phase
Input Voltage
220/230/240V AC, 460V AC
Function
MIG, Pulsed, Flux-Cored, Stick, TIG
Rated Output
450A @ 37V DC,100%
Includes
(2) 0.045 in Centerfire contact tips, (3) 0.035 in Centerfire contact tips, 0.035-0.045 in reversible dual V drive rolls, 4/0 weld cables, BTB 400A Gun, Cylinder Rack, Gas Valve and Gas Hose, Running Gear, Single 74 MPa Plus Feeder
Input (Amps)
49.4
Hz
50/60
Features
Built-In MIG and Pulsed MIG Programs, Dual Feeder Capable, Line Voltage Compensation, Synergic One-Knob Control
OCV
90
Application
Aerospace, Boat, Construction, Heavy Equipment Manufacturing, High Purity Processing, Infrastructure, Manufacturing, Railcar, Shipbuilding, Yacht
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Pulsed MIG (GMAW-P), Stick Welding (SMAW), TIG Welding (GTAW)
Standards
CSA Certified
Amperage Range
15 to 600 A
MIG Welding Maximum Output Current
600 A
MIG Welding Output @ Duty Cycle
450A @ 37V DC,100%
For Material Type
Stainless Steel
Polarity
AC/DC
Welding Mode
CC/CV
Plug Type
Bare Leads
Weight
122 lb
MIG Welding Minimum Output Current
15 A
Input Frequency
60 Hz
Model
951499

Description

MIG Welder, Series Invision 450 MPa, Input Voltage 220/230/240V AC, 460V AC, Phase Three-Phase, Welding Mode CC/CV, Polarity AC/DC, Input Frequency 60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Pulsed MIG (GMAW-P), Stick Welding (SMAW), TIG Welding (GTAW), Model 951499, MIG Welding Output @ Duty Cycle 450A @ 37V DC,100 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.