MIG Welder, Millermatic 142, Single-Phase, 110/115/120V AC

  • Mfr # 907838

  • Zoro # G110081088


product price: $1,483.19
/ea
Free Shipping & Returns

Key Features

Series
Millermatic 142
Input Voltage
110/115/120V AC
Phase
Single-Phase
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Application
Car Restoration, Garage/Shop, Metal Art, Welding Projects
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907838
Zoro #
G110081088
UPC #
715959703239
Country of Origin
United States

Dimensions

Overall Height
14.63 in
Overall Width
9.75 in
Overall Depth
20 in
For Minimum Material Thickness
14 ga (Aluminum), 3/16 in (Mild Steel)
For Maximum Material Thickness
14 ga (Aluminum), 3/16 in (Mild Steel)
Maximum Wire Diameter
0.03 in (Solid Steel), 0.03 in (Stainless), 0.035 in (Flux Cored)
Power Cord Length
6 1/2 ft
Minimum Wire Diameter
0.024 in (Solid Steel), 0.024 in (Stainless), 0.03 in (Flux Cored)

Details

Item
MIG Welder
Series
Millermatic 142
Input Voltage
110/115/120V AC
Phase
Single-Phase
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Application
Car Restoration, Garage/Shop, Metal Art, Welding Projects
Standards
CSA
Includes
0.030/0.035 in (0.8/0.9 mm) Flux-Cored Wire, 10 ft (3 m) MDX-100 MIG Welding Gun, 10 ft (3 m) Work Cable with Clamp, 6.5 ft (2 m) Power Cord with Plug, Argon and AR/CO2 Mix Flow Gauge Regulator with Gas Hose, Hobart Spool of 0.030 in (0.8 mm) Solid Wire, Hook-and-Loop Cord Wraps, Material Thickness Gauge (#229 895), Quick Select Drive Rolls for 0.024 in (0.6 mm) or 0.030/0.035 in (0.8/0.9 mm) Solid Wire, Two Contact Tips for 0.030 in (0.8 mm) Wire
Features
Auto Spool Gun Detect, Auto-Set, Generator Compatible, Quick Select Drive Roll, Segmented Display, Smooth-Start
Input Frequency
60 Hz
Power Cord Included
Yes
For Material Type
Aluminum, Stainless Steel, Steel
Maximum Wire Feed Speed
600 in/min
Weight
33 lb
Welding Mode
CV
Polarity
DC
MIG Welding Maximum Output Current
140 A
Enhanced Process
Flux Cored (FCAW), MIG (GMAW)
Minimum Wire Feed Speed
60 in/min
Amperage Range
30 to 140 A
For Wire Type
Flux-Cored, Solid
MIG Welding Minimum Output Current
30 A
Model
Millermatic 142
MIG Welding Output @ Duty Cycle
100 A @ 19 V, 60%, 80 A @ 18 V, 100%
Color
Black, Blue
Plug Type
5-15P

Description

MIG Welder, Series Millermatic 142, Input Voltage 110/115/120V AC, Phase Single-Phase, Welding Mode CV, Polarity DC, Input Frequency 60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), For Wire Type Flux-Cored, Solid, Maximum Wire Diameter 0.03 in (Solid Steel), 0.03 in (Stainless), 0.035 in (Flux Cored), Maximum Wire Feed Speed 600 in/min, Model Millermatic 142, MIG Welding Output @ Duty Cycle 100 A @ 19 V, 60 Percent, 80 A @ 18 V, 100 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.