MIG Welder, Millermatic 142, Single-Phase, 110/115/120V AC

  • Mfr # 951000072

  • Zoro # G410081092


product price: $2,031.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Series
Millermatic 142
Input Voltage
110/115/120V AC
Phase
Single-Phase
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Includes
0.030/0.035 in (0.8/0.9 mm) Flux-Cored Wire, 10 ft (3 m) MDX-100 MIG Welding Gun, 10 ft (3 m) Work Cable with Clamp, 6.5 ft (2 m) Power Cord with Plug, Argon and AR/CO2 Mix Flow Gauge Regulator with Gas Hose, Hobart Spool of 0.030 in (0.8 mm) Solid Wire, Hook-and-Loop Cord Wraps, Material Thickness Gauge (#229 895), Quick Select Drive Rolls for 0.024 in (0.6 mm) or 0.030/0.035 in (0.8/0.9 mm) Solid Wire, Small Running Gear/Cylinder Rack, Two Contact Tips for 0.030 in (0.8 mm) Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951000072
Zoro #
G410081092
UPC #
715959704328
Country of Origin
United States

Dimensions

Overall Width
9.75 in
Overall Depth
20 in
Overall Height
14.63 in
Maximum Wire Diameter
0.03 in (Solid Steel), 0.03 in (Stainless), 0.035 in (Flux Cored)
For Minimum Material Thickness
14 ga (Aluminum), 3/16 in (Mild Steel)
Power Cord Length
6 1/2 ft
Minimum Wire Diameter
0.024 in (Solid Steel), 0.024 in (Stainless), 0.03 in (Flux Cored)
For Maximum Material Thickness
14 ga (Aluminum), 3/16 in (Mild Steel)

Details

Item
MIG Welder
Series
Millermatic 142
Input Voltage
110/115/120V AC
Phase
Single-Phase
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Includes
0.030/0.035 in (0.8/0.9 mm) Flux-Cored Wire, 10 ft (3 m) MDX-100 MIG Welding Gun, 10 ft (3 m) Work Cable with Clamp, 6.5 ft (2 m) Power Cord with Plug, Argon and AR/CO2 Mix Flow Gauge Regulator with Gas Hose, Hobart Spool of 0.030 in (0.8 mm) Solid Wire, Hook-and-Loop Cord Wraps, Material Thickness Gauge (#229 895), Quick Select Drive Rolls for 0.024 in (0.6 mm) or 0.030/0.035 in (0.8/0.9 mm) Solid Wire, Small Running Gear/Cylinder Rack, Two Contact Tips for 0.030 in (0.8 mm) Wire
Features
Auto Spool Gun Detect, Auto-Set, Generator Compatible, Quick Select Drive Roll, Segmented Display, Smooth-Start
Standards
CSA
Application
Car Restoration, Garage/Shop, Metal Art, Welding Projects
For Material Type
Aluminum, Stainless Steel, Steel
Model
Millermatic 142
Maximum Wire Feed Speed
600 in/min
MIG Welding Minimum Output Current
30 A
Welding Mode
CV
MIG Welding Maximum Output Current
140 A
Minimum Wire Feed Speed
60 in/min
Polarity
DC
MIG Welding Output @ Duty Cycle
100 A @ 19 V, 60%, 80 A @ 18 V, 100%
Enhanced Process
Flux Cored (FCAW), MIG (GMAW)
Power Cord Included
Yes
Amperage Range
30 to 140 A
Weight
33 lb
Input Frequency
60 Hz
For Wire Type
Flux-Cored, Solid
Plug Type
5-15P
Color
Black, Blue

Description

MIG Welder, Series Millermatic 142, Input Voltage 110/115/120V AC, Phase Single-Phase, Welding Mode CV, Polarity DC, Input Frequency 60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), For Wire Type Flux-Cored, Solid, Maximum Wire Diameter 0.03 in (Solid Steel), 0.03 in (Stainless), 0.035 in (Flux Cored), Maximum Wire Feed Speed 600 in/min, Model Millermatic 142, MIG Welding Output @ Duty Cycle 100 A @ 19 V, 60 Percent, 80 A @ 18 V, 100 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.