Zoro Homepage

Multiprocess Welder, Multimatic 220 AC/DC, Phase Single-Phase , 120/240V AC

  • Mfr # 951000104

  • Zoro # G716035188


product price: $6,127.99
/ea
Free Shipping & Returns

Key Features

Series
Multimatic 220 AC/DC
Input Frequency
50/60 Hz
TIG Welding Output @ Duty Cycle
130 A @ 15.2 V, 40%, 210 A @ 18.4 V, 20%
Color
Black, Blue
Polarity
AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951000104
Zoro #
G716035188
UPC #
715959711371
Country of Origin
United States

Dimensions

For Minimum Material Thickness
24 Ga (Steel)
Overall Width
11.25 in
Maximum Wire Diameter
0.035 in (Solid)
Power Cord Length
10 ft
Minimum Wire Diameter
0.024 in (Solid)
Overall Depth
21.5 in
Overall Height
17.5 in
For Maximum Material Thickness
1/4 in (Aluminum), 1/4 in (Steel), 3/8 in (Aluminum), 3/8 in (Steel)

Details

Series
Multimatic 220 AC/DC
Input Frequency
50/60 Hz
TIG Welding Output @ Duty Cycle
130 A @ 15.2 V, 40%, 210 A @ 18.4 V, 20%
Color
Black, Blue
Polarity
AC/DC
Minimum Wire Feed Speed
60 in/min
Model
220
Plug Type
5-15P, 6-50P
Power Cord Included
Yes
Input Voltage
120/240V AC
Item
Multiprocess Welder
Includes
Material Thickness Gauge, 10 ft Work Cable with Clamp and 25 mm Dinse-Style Connector, 10 ft MDX(TM)-100 MIG Welding Gun, 12.5 ft Weldcraft(TM) A-150 (WP-17) TIG Torch with 25 mm Dinse-Style Connector, 13 ft Cable Electrode Holder and 25 mm Dinse-Style Connector, Wireless Foot Control System, 6.5 ft Power Cord and MVP(TM) Adapter Plugs for 120V and 240V, Dual Cylinder Running Gear, Hook-and-Loop Cord Wraps, Multimatic 220 AC/DC, 0.030 in (0.8 mm) Solid Wire, (2) Argon and AR/CO2 Mix Regulator/Flow Gauge with Hoses, (2) Contact Tips for 0.030 in (0.8 mm) Wire
Application
Welding Education and Training
Stick Welding Minimum Output Current
30 A
Stick Welding Output @ Duty Cycle
200 A @ 28.4 V, 15%, 90 A @ 23.6 V, 40%
MIG Welding Maximum Output Current
230 A
MIG Welding Output @ Duty Cycle
105 A @ 19.2 V, 60%, 170 A @ 21.5 V, 40%, 200 A @ 24 V, 20%
TIG Arc Start Feature
High Frequency Start
Max. Input Current
230 A
Maximum Wire Feed Speed
600 in/min
Stick Welding Maximum Output Current
200 A
Open Circuit Voltage
46 V DC
TIG Welding Minimum Output Current
20 A
For Material Type
Aluminum, Stainless Steel, Steel
Effective Input Current
21.5 A @ 240V, 22.4 @ 240V, 23.3 A @ 120V, 24.0 A@ 120V, 24.5 A @ 240V, 27.2 A @ 240V, 31.3 A @ 240V
For Wire Type
Flux-Cored, Solid
Remote Connection Type
14-Pin (Miller)
Welding Mode
CC/CV
Weight
56 lb
Standards
cCSAus
MIG Welding Minimum Output Current
30 A
Features
Generator Compatible
TIG Welding Maximum Output Current
210 A
Phase
Single-Phase
Enhanced Process
Pulsed MIG (GMAW-P)
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)

Description

Multiprocess Welder, Series Multimatic 220 AC/DC, Input Voltage 120/240V AC, Phase Single-Phase, Welding Mode CC/CV, Polarity AC/DC, Input Frequency 50/60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 200 A, TIG Welding Maximum Output Current 210 A, MIG Welding Maximum Output Current 230 A, For Wire Type Flux-Cored, Solid, Maximum Wire Diameter 0.035 in (Solid)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.