Multiprocess Welder, Multimatic(TM) 215 Series, 120/240VAC

  • Mfr # 907693

  • Zoro # G5422606


product price: $2,943.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
110/115/120V AC, 220/230/240V AC
Series
Multimatic 215
Features
Color LCD, Multi-Voltage Plug
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Aluminum - Material Thickness
18 ga to 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
907693
Zoro #
G5422606
UPC #
715959624312
Country of Origin
United States

Dimensions

Aluminum - Material Thickness
18 ga to 3/8 in
Mild Steel - Material Thickness
24 ga to 3/8 in
Wire Size
0.030 in to 0.035 in
Overall Depth
20.5 in
For Maximum Material Thickness
3/8 in (Steel)
Overall Width
11.25 in
Maximum Wire Diameter
0.035 in
Overall Height
12.5 in
For Minimum Material Thickness
24 ga (Steel)
Minimum Wire Diameter
.030
Power Cord Length
6 1/2 ft

Details

Item
Multiprocess Welder
Input Voltage
110/115/120V AC, 220/230/240V AC
Series
Multimatic 215
Features
Color LCD, Multi-Voltage Plug
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Application
DIY/Home Hobbyist, Farm, Metal Art/Sculptures, Racing/Customizing/Restoring, Ranch
Hz
50/60
Phase
Single-Phase
Duty Cycle
20% Stick & TIG, 240 V - 40% MIG
Output Range
20 to 230A DC
Includes
(2) Contact Tips for 0.03 in Wire, 10 ft MDX-100 MIG Gun, 10 ft Work Cable & Clamp with 25 mm Dinse-Style Connector, Electrode Holder with 13 ft Cable & 25 mm Dinse-Style Connector, Flow Gauge Regulator & Gas Hose for Argon or Argon/Carbon Dioxide Mix, Hobart spool of 0.03 in Solid MIG Wire, Quick Select Drive Roll for 0.024 in or 0.03/0.035 in Solid Wire & 0.03/0.035 in Flux-Cored Wire
Rated Output
240 V - 150 A @ 21.5 V DC MIG, 190 A@ 17.6 V DC TIG, 190 A @ 27.6 V DC Stick
Stick Welding Minimum Output Current
30 A
MIG Welding Output @ Duty Cycle
110 A @ 19.5 V, 60%, 150 A @ 21.5 V, 40%, 200 A @ 24 V, 20%
Power Cord Included
Yes
Max. Input Current
27 A @ 240V AC (Single-Phase)
TIG Welding Output @ Duty Cycle
140 A @ 15.6 V, 40%, 190 A @ 17.6 V, 20%
Minimum Wire Feed Speed
60 in/min
TIG Welding Maximum Output Current
210 A
MIG Welding Minimum Output Current
30 A
Plug Type
5-15P, 6-50P
Welding Mode
CC/CV
Open Circuit Voltage
58 V DC
Color
Blue
MIG Welding Maximum Output Current
230 A
TIG Welding Minimum Output Current
20 A
Polarity
DC
Stick Welding Maximum Output Current
200 A
Weight
38 lb
For Material Type
Aluminum, Stainless Steel, Steel
Stick Welding Output @ Duty Cycle
190 A @ 27.6 V, 20%, 90 A @ 23.6 V, 40%
Amperage Range
20 A to 230 A
Maximum Wire Feed Speed
600 in/min
Remote Connection Type
RJ45
Input Frequency
50/60 Hz
Standards
CSA
For Wire Type
Flux-Cored, Solid
Model
907693

Description

Multiprocess Welder, Series Multimatic 215, Input Voltage 110/115/120V AC, 220/230/240V AC, Phase Single-Phase, Welding Mode CC/CV, Polarity DC, Input Frequency 50/60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 200 A, TIG Welding Maximum Output Current 210 A, MIG Welding Maximum Output Current 230 A, For Wire Type Flux-Cored, Solid, Maximum Wire Diameter 0.035 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.