Multiprocess Welder, XMT 450 CC/CV, Phase Three-Phase , 220/230/240V AC, 460/480V AC

  • Mfr # 907481

  • Zoro # G5422509


product price:  $9,784.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Series
XMT 450 CC/CV
Phase
Three-Phase
Input Voltage
220/230/240V AC, 460/480V AC
Function
MIG, Pulsed, Flux-Cored, Stick, TIG
Rated Output
450A @ 37V DC,100%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
907481
Zoro #
G5422509
UPC #
715959556590
Country of Origin
United States

Dimensions

Overall Width (In.)
14 1/2 in
Overall Height (In.)
17 1/4 in
Overall Depth (In.)
27 1/8 in
Maximum Wire Diameter
0.40 in (Aluminum), 0.45 in (Nickel), 0.45 in (Steel)
Overall Width
14.5 in
Overall Height
17.25 in
Overall Depth
27.13 in
Minimum Wire Diameter
0.35 (Aluminum), 0.35 (Nickel), 0.35 (Steel)

Details

Item
Multiprocess Welder
Series
XMT 450 CC/CV
Phase
Three-Phase
Input Voltage
220/230/240V AC, 460/480V AC
Function
MIG, Pulsed, Flux-Cored, Stick, TIG
Rated Output
450A @ 37V DC,100%
Includes
Power source only
Application
Aerospace, Construction, Heavy Equipment Manufacturing, High Purity Processing, Infrastructure, Manufacturing, Railcar, Shipbuilding
Input (Amps)
32.1
Features
Standard 14-Pin Receptacle, Welder Friendly Control Panel
OCV
90
Hz
50/60
Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Standards
CSA
Amperage Range
15 A to 600 A
Stick Welding Output @ Duty Cycle
450 A @ 38 V, 100%
Polarity
DC
Color
Blue
TIG Welding Maximum Output Current
600 A
Power Cord Included
No
Max. Input Current
51 A @ 230V AC (Three-Phase)
TIG Welding Minimum Output Current
15 A
Weight
122 lb
Stick Welding Minimum Output Current
15 A
TIG Arc Start Feature
Lift Arc Start
MIG Welding Output @ Duty Cycle
450 A @ 38 VDC, 100%
MIG Welding Minimum Output Current
15 A
Remote Connection Type
14-Pin (Miller)
MIG Welding Maximum Output Current
600 A
TIG Welding Output @ Duty Cycle
450 A @ 38 V, 100%
For Material Type
Aluminum, Metal, Stainless Steel, Steel
Welding Mode
CC/CV
Plug Type
Bare Leads
Stick Welding Maximum Output Current
600 A
For Wire Type
Aluminum, Flux-Cored, Solid
Open Circuit Voltage
90 V DC
Input Frequency
60 Hz
Model
907481

Description

Multiprocess Welder, Series XMT 450 CC/CV, Input Voltage 220/230/240V AC, 460/480V AC, Phase Three-Phase, Welding Mode CC/CV, Polarity DC, Input Frequency 60 Hz, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 600 A, TIG Welding Maximum Output Current 600 A, MIG Welding Maximum Output Current 600 A, For Wire Type Aluminum, Flux-Cored, Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.