Nozzle, 53N61S, Miller, PK10
- Mfr # 53N61S
- Zoro # G4335852
product price:Â
$
45.49
/pk of 10, $4.55/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
A-125 Series, A-150 Auto, A-80 Series, W-200, W-250 Auto, W-250 Series, W-280, W-375
Application
#8 (1/2 in)
Material
Alumina
Diameter
#8 (1/2 in)
Features
Gas Lens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53N61S
- Zoro #
- G4335852
- UPC #
- 608201043729
- Country of Origin
- China
- Item
- Nozzle
- For Use With
- A-125 Series, A-150 Auto, A-80 Series, W-200, W-250 Auto, W-250 Series, W-280, W-375
- Application
- #8 (1/2 in)
- Material
- Alumina
- Features
- Gas Lens
- Type
- Gas Lens Nozzle
- Compatible with Brand
- Miller
- Sub-Brand
- Weldcraft
- Reference Number
- 53N61S
- Compatible with Model
- 17,17F,17FV,17FVB,17HP,17HPV,17V,18,18-90,18HP,18P,18V,20,20F,20H-320-25R,20HP,20P,22A,22B,24,24HP,24V,24W,25,26,26F,26FV,26FVB,26HP,26HPV,26V,301251,301253,301525,301526,9,9F,9FVB,9HP,9P,9V,9VB,CS310A,CS410A,HW-17,HW-17F,HW-17R,HW-18,HW-18R,HW-20,HW-20R,HW-24,HW-25,HW-26,HW-26F,HW-26R,HW-9,HW-9F,HW-9R,PTA-17,PTA-17F,PTA-17FV,PTA-17V,PTA-26,PTA-26F,PTA-26FV,PTA-26V,PTA-9,PTA-9F,PTW-18,PTW-20,WP-17,WP-17-PSH,WP-17F,WP-17FV,WP-17V,WP-17V-PSH,WP-18,WP-18V,WP-20,WP-20P,WP-20V,WP-24,WP-24F,WP-24FV,WP-24W,WP-25,WP-26,WP-26F,WP-26FV,WP-26V,WP-9,WP-9F,WP-9FV,WP-9V,WP-R17F,WP-R17FV,WP-R26F,WP-R26FV,WP-R9F,WP-R9FV
- TIG Torch Application
- Gas Lens, Stubby Gas Lens
- Compatible with Series
- 17, 18, 20, 20H-320, 20P, 22, 24, 24W, 25, 26, 9, A-125, A-150, A-200, A-250, A-80, HW-17, HW-18, HW-20, HW-24, HW-25, HW-26, HW-9, PTA-17, PTA-26, PTA-9, PTW-18, PTW-20, W-180, W-200, W-225, W-250, W-280, W-310, W-350, W-375, W-410
- Welding Processes
- TIG Welding (GTAW)
- Shell Material
- Alumina
- Traction Material
- Alumina
Dimensions
- Diameter
- #8 (1/2 in)
- Nozzle Length
- Standard
- Outside Diameter
- #8 (1/2 in)
- For Maximum Electrode Diameter
- 0.0625 in
- Nozzle Nominal Size
- No. 8
Description
Nozzle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.