Nozzle, 54N18, Miller, PK10

  • Mfr # 54N18
  • Zoro # G6182644
product price: 
$
67.55
/pk of 10, $6.76/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

For Use With
A-150 Series, A-200 Series, W-350 Series, W-400, W-410
Application
GL, #4 (1/4 in)
Material
Alumina
Diameter
GL, #4 (1/4 in)
Type
Gas Lens Nozzle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
54N18
Zoro #
G6182644
UPC #
608201044122
Country of Origin
China

Dimensions

Diameter
GL, #4 (1/4 in)
Nozzle Nominal Size
No. 4
For Maximum Electrode Diameter
0.5 in
Nozzle Length
Standard
Outside Diameter
1/4 in
Nozzle Nominal Length
Standard

Details

Item
Nozzle
For Use With
A-150 Series, A-200 Series, W-350 Series, W-400, W-410
Application
GL, #4 (1/4 in)
Material
Alumina
Type
Gas Lens Nozzle
TIG Torch Application
Gas Lens
Compatible with Model
Compatible with Brand
Miller
Compatible with Series
17, 18, 26, A-150, A-200, A-250, HW-17, HW-18, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410
Welding Processes
TIG Welding (GTAW)
Reference Number
54N18
Sub-Brand
Weldcraft
TIG Torch Setup
Gas Lens
Compatible Brand
Miller
Series
17, 18, 26
Compatible TIG Torch Series
17, 18, 26, A-150, A-200, A-250, HW-17, HW-18, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410
Process
TIG Welding (GTAW)
Compatible TIG Torch Model
17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Nozzle Type
Gas Lens Nozzle
Shell Material
Alumina

Description

Nozzle, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV

Ratings & reviews