OptX(TM) Laser Welding Enclosure
- Mfr # 301805
- Zoro # G823924207
product price:Â
$
7,063.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Input Voltage
120V AC
Wire Diameter Solid - Minimum
0.023 in
Maximum Wire Feed Speed
80 in/min
Wire Diameter Aluminum - Maximum
0.0781 in
Wire Diameter Solid - Maximum
0.0781 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301805
- Zoro #
- G823924207
- UPC #
- 715959711951
- Country of Origin
- United States
- Item
- Wire Feeder
- Input Voltage
- 120V AC
- Maximum Wire Feed Speed
- 80 in/min
- Wire Feeder Configuration
- Single
- Portability
- Benchtop
- Wire Feeder Series
- OptX(TM)
- Minimum Wire Feed Speed
- 5 in/min
Dimensions
- Wire Diameter Solid - Minimum
- 0.023 in
- Wire Diameter Aluminum - Maximum
- 0.0781 in
- Wire Diameter Solid - Maximum
- 0.0781 in
- Maximum Spool Diameter
- 12 in
- Wire Diameter Aluminum - Minimum
- 0.023 in
Description
Wire Feeder, Input Voltage 120V AC, Maximum Spool Diameter 12 in, Maximum Wire Feed Speed 80 in/min, Minimum Wire Feed Speed 5 in/min, Phase Not Applicable, Rated Output Not Applicable, Wire Feeder Configuration Single, Plug Type Not Applicable, Portability Benchtop
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.