Plasma Cutter
- Mfr # 907851001
- Zoro # G423956400
product price:Â
$
7,055.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Plasma Torch Type
Handheld
Input Air Pressure - Maximum
120 psi
Plug Type
14-50P, 6-50P
Cutting Cable Length
50 ft
Input Air Pressure - Minimum
90 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 907851001
- Zoro #
- G423956400
- UPC #
- 715959721905
- Country of Origin
- United States
- Plasma Torch Type
- Handheld
- Input Air Pressure - Maximum
- 120 psi
- Plug Type
- 14-50P, 6-50P
- Input Air Pressure - Minimum
- 90 psi
- Phase
- Single/Three
- Open Circuit Voltage
- 360 V DC
- Plasma Cutter Model
- Spectrum(R) 875 Auto-Line
- Input Voltage
- 208/220/230/240/380/400/440/460/480/575V AC
- Item
- Plasma Cutter
- Amperage - Minimum
- 45 A
- For Material Type
- Aluminum, Mild Steel, Stainless Steel
- Includes
- 10 ft Power Cord, Extra Consumables, Heavy-Duty Work Clamp and Flexible Cable with Quick Connect, Spectrum 875 Auto-Line, XT60 Handheld Torch with 50 ft Cable
- Input Frequency
- 50/60 Hz
- Rated Output @ Duty Cycle
- 45 A @ 100% (DC), 50 A @ 100% (DC)
- Weight
- 60 lb
- Maximum Input Current
- 28.2 A @ 208V (Three-Phase), 47.6 A @ 208V (Single-Phase)
- Standards
- CSA
- Process
- Plasma Cutting
- Amperage - Maximum
- 50 A
- Minimum Input Air Flow Rate
- 6.75 cfm
- Effective Input Current
- 12.3A @ 460V, 15A @ 380V, 16.8A @ 575V (Single-Phase), 20.9A @ 460V, 25.3A @ 230V, 25.6A @ 380V, 28.2A @ 208V, 42.9A @ 230V, 47.6A @ 208V, 9.8A @ 575V (Three-Phase)
- For Gas Type
- Air, N2 (Nitrogen)
- Features
- Auto-Refire(TM) Technology, Automatic Air Regulation, Can be Powered by Miller Engine Drive/Generator, Fan-On-Demand(TM), Rated Cutting Capacity, Ultra-Quick Connect(TM) Torch, Ultra-Quick Connect(TM) Work Cable and Clamp, Wind Tunnel Technology(TM)
- Plasma Cutter Series
- Spectrum 875 Auto-Line
Dimensions
- Cutting Cable Length
- 50 ft
- Overall Depth
- 18.5 in
- Overall Height
- 13.5 in
- Power Cord Length
- 10 ft
- For Material Thickness - Minimum
- 5/8 in
- For Material Thickness - Maximum
- 7/8 in
- Overall Width
- 8.8 in
- Fits Chest Size
- Auto-Refire(TM) Technology, Automatic Air Regulation, Can be Powered by Miller Engine Drive/Generator, Fan-On-Demand(TM), Rated Cutting Capacity, Ultra-Quick Connect(TM) Torch, Ultra-Quick Connect(TM) Work Cable and Clamp, Wind Tunnel Technology(TM)
Description
Plasma Cutter, Effective Input Current 12.3A @ 460V, 15A @ 380V, 16.8A @ 575V (Single-Phase), 20.9A @ 460V, 25.3A @ 230V, 25.6A @ 380V, 28.2A @ 208V, 42.9A @ 230V, 47.6A @ 208V, 9.8A @ 575V (Three-Phase), For Material Type Aluminum, Mild Steel, Stainless Steel, Input Frequency 50/60 Hz, Input Voltage 208/220/230/240/380/400/440/460/480/575V AC, Open Circuit Voltage 360 V DC, Phase Single/Three, Plasma Cutter Model Spectrum(R) 875 Auto-Line, Cutting Cable Length 50 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.