Plasma Cutter, Spectrum 875

  • Mfr # 907850
  • Zoro # G322587958
product price: 
$
5,749.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

For Material Type
Aluminum, Mild Steel, Stainless Steel
Maximum Input Current
40.9 A @ 230V (Single-Phase), 45.8 A @ 208V (Single-Phase)
Amperage - Maximum
60 A
Plasma Cutter Model
907850
Plasma Cutter Series
Spectrum 875
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
907850
Zoro #
G322587958
UPC #
715959721875
Country of Origin
United States
For Material Type
Aluminum, Mild Steel, Stainless Steel
Maximum Input Current
40.9 A @ 230V (Single-Phase), 45.8 A @ 208V (Single-Phase)
Amperage - Maximum
60 A
Plasma Cutter Model
907850
Plasma Cutter Series
Spectrum 875
Cutting Configuration
Gouging, Plasma Cutting
Amperage - Minimum
40 A
Open Circuit Voltage
305 V DC
Phase
Single
Features
Auto-Refire(TM) Technology, Automatic Air Regulation, Fan-On-Demand(TM), Powered by Miller Engine Drive/Generator, Rated Cutting Capacity, Ultra-Quick Connect(TM) Torch, Ultra-Quick Connect(TM) Work Cable and Clamp, Wind Tunnel Technology(TM)
Color
Blue
Input Air Pressure - Minimum
90 psi
Plug Type
6-50P
Input Frequency
50/60 Hz
Rated Output @ Duty Cycle
60 A @ 140V DC, 40% (208 V), 60 A @ 140V DC, 50% (230 V)
Minimum Input Air Flow Rate
6.75 cfm
Input Air Pressure - Maximum
120 psi
Process
Plasma Cutting
Item
Plasma Cutter
Plasma Torch Type
Handheld
Standards
cCSAus
Input Voltage
208/230V AC
Weight
48 lb
For Gas Type
Air, N2 (Nitrogen)
Includes
10 ft Power Cord, Extra Consumables, Heavy-Duty Work Clamp and flexible cable with quick connect, XT60 Hand-Held Torch with 20 ft cable with 60 A consumables
Wire Color
Blue

Dimensions

Overall Width
8.8 in
Power Cord Length
10 ft
Overall Depth
18.5 in
Ground Cord Length
20 ft
Cutting Cable Length
20 ft
Overall Height
13.5 in
For Material Thickness - Minimum
1/4 in
For Material Thickness - Maximum
7/8 in
Fits Chest Size
Auto-Refire(TM) Technology, Automatic Air Regulation, Fan-On-Demand(TM), Powered by Miller Engine Drive/Generator, Rated Cutting Capacity, Ultra-Quick Connect(TM) Torch, Ultra-Quick Connect(TM) Work Cable and Clamp, Wind Tunnel Technology(TM)

Description

Plasma Cutter, Cutting Configuration Gouging, Plasma Cutting, For Material Type Aluminum, Mild Steel, Stainless Steel, For Maximum Material Thickness 7/8 in, For Minimum Material Thickness 1/4 in, Input Frequency 50/60 Hz, Input Voltage 208/230V AC, Max. Input Current 40.9 A @ 230V (Single-Phase), 45.8 A @ 208V (Single-Phase), Open Circuit Voltage 305 V DC, Phase Single, Plasma Cutter Model 907850, Maximum Output Current 60 A, Plasma Cutting Minimum Output Current 40 A

Ratings & reviews