Push-Pull Gun, XR-Aluma-Pro

  • Mfr # 301572
  • Zoro # G801770284
product price: 
$
5,474.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Handle Type
Straight
Series
XR-Aluma-Pro
Tip Series
FasTip
Duty Cycle
100 %
Maximum Current
400 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
301572
Zoro #
G801770284
UPC #
688515371152
Country of Origin
Canada

Dimensions

Cable Length
25 ft
Maximum Wire Diameter
0.063 in
Neck Tube Radius
Medium
Fits Chest Size
High Amperage Capacity, Replaceable Feed Cable Liner, Trigger Hold

Details

Item
Push-Pull Gun
Handle Type
Straight
Series
XR-Aluma-Pro
Tip Series
FasTip
Duty Cycle
100 %
Maximum Current
400 A
Gas Diffuser Number
FasTip
Compatible with Series
Big Blue, Deltaweld, Invision, XMT
Maximum Wire Feed Speed
900 in/min
Compatible with Model
AlumaPower 350 MPa, AlumaPower 450MPa, Millermatic 252, Millermatic 255, Millermatic 350P, Millermatic 350P Aluminum, Multimatic 255, Trailblazer 302 Air Pak, Trailblazer 325, XR-AlumaFeed Suitcase
MIG Gun Type
Push-Pull Gun
Duty Rating
Heavy Duty
Spool Included
No
Nozzle Series
FasTip
For Gas Type
Ar (Argon)
For Rear Connection Type
Miller
For Wire Type
Aluminum
Wire Feed Type
Push/Pull
Welding Processes
MIG Welding (GMAW)
Cooling Method
Water-Cooled
Model
301572
Trigger Type
Lever
Liner Series
Centerfire, FasTip
Process
MIG Welding (GMAW)
MIG Gun Series
XR-Aluma-Pro
Compatible Welder Series
XR-Aluma Pro
Contact Tip Series
FasTip
Includes
Contact Tip, Nozzle, Wire
MIG Gun Model
301572
Weight
3 lb
Application
Emergency Vehicle, Fabrication Sign Manufacturer, Heat Exchanger, Railcar, Recreational Vehicle, Shipbuilding, Tool Box, Truck and Trailer
Amperage - Maximum
400 A
Compatible Welder Model
AlumaPower 350 MPa, AlumaPower 450MPa, Millermatic 252, Millermatic 255, Millermatic 350P, Millermatic 350P Aluminum, Multimatic 255, Trailblazer 302 Air Pak, Trailblazer 325, XR-AlumaFeed Suitcase
Compatible Brand
Miller
Features
High Amperage Capacity, Replaceable Feed Cable Liner, Trigger Hold

Description

Push-Pull Gun, MIG Gun Type Push-Pull Gun, Cooling Method Water-Cooled, Series XR-Aluma-Pro, Maximum Current 400 A, Duty Cycle 100 Percent, For Gas Type Ar (Argon), Maximum Wire Diameter 0.063 in, Cable Length 25 ft, For Rear Connection Type Miller-Compatible, Handle Type Straight, For Wire Type Aluminum, Model 301572, Tip Series FasTip, Welding Processes MIG Welding (GMAW)

Ratings & reviews