Shop MILLER ELECTRIC
See all product information
Create Account
Push Roll, Flux-Cored, Miller
- Mfr # 186414
- Zoro # G601770354
product price:Â
$
39.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Application
MIG Welding
Type
Push Roll
For MIG Gun Model
043701, 195016, 300371, 300497
For MIG Gun Series
Spoolmate 100, Spoolmate 185, Spoolmate 200, Spoolmate 3035, Spoolmate 3545
Welding Processes
Flux-Cored Welding (FCAW)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 186414
- Zoro #
- G601770354
- UPC #
- 715959232586
- Country of Origin
- China
- Item
- Push Roll
- Application
- MIG Welding
- Type
- Push Roll
- For MIG Gun Model
- 043701, 195016, 300371, 300497
- For MIG Gun Series
- Spoolmate 100, Spoolmate 185, Spoolmate 200, Spoolmate 3035, Spoolmate 3545
- Welding Processes
- Flux-Cored Welding (FCAW)
- Compatible with Brand
- Miller
- For Wire Type
- Flux-Cored
- Drive Roll Type
- V-Knurl
- Process
- Flux-Cored Welding (FCAW)
- Compatible Wire Feeder Series
- XR-Aluma-Pro, XR-Aluma-Pro Plus, XR Edge feeders, AlumaFeed systems
- Compatible MIG Gun Series
- XR-Aluma-Pro, XR-Aluma-Pro Plus, XR Edge feeders, AlumaFeed systems
- Compatible MIG Gun Model
- 043701, 195016, 300371, 300497
- Compatible Brand
- Miller
- Compatible Welder Series
- Deltaweld 350, Continuum 350, Continuum 500, XMT 350 FieldPro, XMT 650 ArcReach, PipeWorx 350 FieldPro, Axcess 450, Trailblazer 325 (with XR feeder), Big Blue 400 Pro (with XR feeder)
Dimensions
- Maximum Wire Diameter
- 0.035 in
- Minimum Wire Diameter
- 0.03 in
Description
Push Roll, Type Push Roll, Compatible with Brand Miller, Maximum Wire Diameter 0.035 in, Drive Roll Type V-Knurl, For Wire Type Flux-Cored, For MIG Gun Series Spoolmate 100, Spoolmate 185, Spoolmate 200, Spoolmate 3035, Spoolmate 3545, For MIG Gun Model 043701, 195016, 300371, 300497, Welding Processes Flux-Cored Welding (FCAW), Application MIG Welding, Minimum Wire Diameter 0.03 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.