Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spot Welding Tip Kit, No. 2 MT Pointed

  • Mfr # 040308

  • Zoro # G8739945


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Type
Standard No. 2 MT (Pointed)
Application
For Water Cooled Tongs
Characteristics
Standard 90 Degrees No. 2 Tongs
Material
RWMA Alloy
For Welder Series
PSW, SSW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
040308
Zoro #
G8739945
UPC #
757120403081
Country of Origin
United States

Details

Item
Spot Welder Tips
Type
Standard No. 2 MT (Pointed)
Application
For Water Cooled Tongs
Characteristics
Standard 90 Degrees No. 2 Tongs
Material
RWMA Alloy
For Welder Series
PSW, SSW
Compatible with Product Type
Spot Welders
Material Grade
Class 2
Welding Processes
Spot Welding
Tip Type
Pointed (No. 2 MT)
For Welder Model
PSW-1020 ATT, PSW-2020 ATT, SSW-1020 ATT, SSW-2020 ATT, SSW-2040 ATT
For Tong Type
Standard 90 Degrees No. 2, TT-6W, TT-9W

Description

Spot Welder Tips, Tip Type Pointed (No. 2 MT), Welding Processes Spot Welding, For Welder Model PSW-1020 ATT, PSW-2020 ATT, SSW-1020 ATT, SSW-2020 ATT, SSW-2040 ATT, For Welder Series PSW, SSW, For Tong Type Standard 90 Degrees No. 2, TT-6W, TT-9W, Application For Water Cooled Tongs, Compatible with Product Type Spot Welders, Material RWMA Alloy, Material Grade Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.