TIG Accessories
- Mfr # WP-24W
- Zoro # G323924356
product price:Â
$
156.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Amperage - Maximum
180 A
Application
Aerospace, Food/Beverage Industry, Light and Heavy Manufacturing, Maintenance and Repair, Petro/Chemical, Precision Fabrication, Shipbuilding
Neck Type
Rigid
Process
TIG Welding (GTAW)
TIG Torch Series
Weldcraft(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WP-24W
- Zoro #
- G323924356
- UPC #
- 608201099481
- Country of Origin
- United States
Dimensions
- For Electrode Diameter - Maximum
- 3/32 in
- For Electrode Diameter - Minimum
- 1/50 in
Details
- Item
- TIG Torch Body
- Amperage - Maximum
- 180 A
- Application
- Aerospace, Food/Beverage Industry, Light and Heavy Manufacturing, Maintenance and Repair, Petro/Chemical, Precision Fabrication, Shipbuilding
- Neck Type
- Rigid
- Process
- TIG Welding (GTAW)
- TIG Torch Series
- Weldcraft(TM)
- Cooling Method
- Air-Cooled
- Gas Valve
- No
Description
TIG Torch Body, Duty Cycle Not Applicable, Neck Type Rigid, Application Aerospace, Food/Beverage Industry, Light and Heavy Manufacturing, Maintenance and Repair, Petro/Chemical, Precision Fabrication, Shipbuilding, Cooling Method Air-Cooled, TIG Torch Series Weldcraft(TM)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.