Shop MILLER ELECTRIC

TIG Equipment

  • Mfr # 907819001
  • Zoro # G723924598

product price: 
$
17,496.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Overall Depth
39.5 in
Rated Output @ Duty Cycle (Stick)
250 A @ 20 V, 60%
For Material Type
Aluminum, Metal, Stainless Steel, Steel
Process
DC TIG Welding (GTAW-DC), Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
For Stainless Steel Thickness - Minimum
1/250 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
907819001
Zoro #
G723924598
UPC #
715959698368
Country of Origin
United States
Item
Multiprocess Welder
Rated Output @ Duty Cycle (Stick)
250 A @ 20 V, 60%
For Material Type
Aluminum, Metal, Stainless Steel, Steel
Process
DC TIG Welding (GTAW-DC), Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Includes
(2) 50 mm Dinse Style Connectors, (2) Dinse/Tweco(R) Adapters (042465), 8 ft (2.4 m) Primary Cord, 8 ft (2.4 m) Weld Cable with Tweco(R)-Style Connectors to Power Feeder, Adjustable Shoulder Strap, Coolmate(TM) 1.3, Dynasty 300 Multiprocess, Small Runner Cart
TIG Arc Start Feature
High Frequency Start
Input Frequency
50/60 Hz
Maximum Wire Feed Speed
780 in/min
Rated Output @ Duty Cycle (MIG)
250 A @ 20 V, 60%
Amperage MIG - Maximum
300 A
Amperage Stick - Maximum
300 A
Amperage TIG - Maximum
300 A
Polarity
AC/DC
For Wire Type
Flux-Cored, Solid
Pulse Frequency
0.1 to 500 pulses/second
Weight
55 lb
Power Cord Included
Yes
Amperage MIG - Minimum
1 A
Minimum Wire Feed Speed
50 in/min
Amperage TIG - Minimum
1 A
Features
AC Frequency Control, Auto-Line(TM) Technology, Blue Lightning(TM), Cooler-On-Demand(TM), Fan-On-Demand(TM), Intuitive Interface LCD Display, Locks and Limits, Pro-Set(TM) Feature, Program Memory, QuietPulse(TM), Stick Features, USB Port
Amperage Stick - Minimum
1 A
Welding Power Source Type
CC
Remote Connection Type
14-Pin (Miller)
Standards
CE, ISO 9001
Input Voltage
208 to 600V
Phase
Single/Three
Open Circuit Voltage
60 V DC
Rated Output @ Duty Cycle (TIG)
250 A @ 20 V, 60%
Application
Aluminum Welding, Construction and Fabrication, Mobile Fabrication and MRO, Shipbuilding, Welding Automation, Welding Education and Training
Welder Series
Dynasty(R)

Dimensions

Overall Depth
39.5 in
For Stainless Steel Thickness - Minimum
1/250 in
For Steel Thickness - Minimum
1/250 in
For Steel Thickness - Maximum
3/8 in
Overall Height
34.75 in
Power Cord Length
8 ft
Wire Diameter Flux-Cored - Maximum
0.0625 in
Overall Width
8.5 in
For Stainless Steel Thickness - Maximum
3/8 in
Wire Diameter Aluminum - Minimum
0.035 in
Wire Diameter Aluminum - Maximum
0.046875 in
Wire Diameter Solid - Maximum
0.046875 in
Wire Diameter Flux-Cored - Minimum
0.035 in
For Aluminum Thickness - Maximum
3/8 in
Wire Diameter Solid - Minimum
0.024 in
For Aluminum Thickness - Minimum
3/250 in
Fits Chest Size
AC Frequency Control, Auto-Line(TM) Technology, Blue Lightning(TM), Cooler-On-Demand(TM), Fan-On-Demand(TM), Intuitive Interface LCD Display, Locks and Limits, Pro-Set(TM) Feature, Program Memory, QuietPulse(TM), Stick Features, USB Port

Description

Multiprocess Welder, Input Voltage 208 to 600V, Phase Single/Three, Polarity AC/DC, Input Frequency 50/60 Hz, For Wire Type Flux-Cored, Solid, Maximum Wire Feed Speed 780 in/min, Remote Connection Type 14-Pin (Miller), Includes (2) 50 mm Dinse Style Connectors, (2) Dinse/Tweco(R) Adapters (042465), 8 ft (2.4 m) Primary Cord, 8 ft (2.4 m) Weld Cable with Tweco(R)-Style Connectors to Power Feeder, Adjustable Shoulder Strap, Coolmate(TM) 1.3, Dynasty 300 Multiprocess, Small Runner Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.