Shop MILLER ELECTRIC

TIG Equipment

  • Mfr # 907552001
  • Zoro # G823924566

product price: 
$
11,244.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

For Aluminum Thickness - Minimum
1/2500 in
Power Cord Included
Yes
For Material Type
Metals, Stainless Steel, Steel
Open Circuit Voltage
60 V DC
Pulse Frequency
0 to 250 pulses/second
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
907552001
Zoro #
G823924566
UPC #
715959656269
Country of Origin
United States
Item
Multiprocess Welder
Power Cord Included
Yes
For Material Type
Metals, Stainless Steel, Steel
Open Circuit Voltage
60 V DC
Pulse Frequency
0 to 250 pulses/second
Amperage Stick - Minimum
1 A
For Wire Type
Flux-Cored, Solid
Rated Output @ Duty Cycle (MIG)
200 A @ 28 V, 60%
Rated Output @ Duty Cycle (TIG)
200 A @ 28 V, 60%
Minimum Wire Feed Speed
50 in/min
Amperage TIG - Minimum
1 A
Phase
Single/Three
Includes
8 ft (2.4 m) Primary Cord, Adjustable Shoulder Strap, Maxstar(R) 280 Multiprocess, Tweco
Weight
47 lb
Polarity
DC
Rated Output @ Duty Cycle (Stick)
200 A @ 28 V, 60%
Welding Power Source Type
CC
TIG Arc Control Feature
High Frequency Arc Start
Input Frequency
50/60 Hz
Amperage MIG - Minimum
1 A
Process
Air Carbon Arc Cutting and Gouging (CAC-A), DC TIG Welding (GTAW-DC), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Amperage Stick - Maximum
280 A
Plug Type
Bare Leads
Standards
cCSAus, ISO 9001
Input Voltage
208 to 575V
Application
Aerospace, Fabrication, Process Pipe, Refineries and Power Plants, Shipbuilding, Stainless Steel, Tube and Pipe Fabrication
Amperage TIG - Maximum
280 A
Maximum Wire Feed Speed
780 in/min
Remote Connection Type
14-Pin (Miller)
Features
Blue Lightning(TM), Fan-On-Demand(TM), Pro-Set(TM) Feature, QuietPulse(TM), Stick Features
TIG Arc Start Feature
High Frequency Start
Amperage MIG - Maximum
280 A
Welder Series
Maxstar

Dimensions

For Aluminum Thickness - Minimum
1/2500 in
Overall Width
8.63 in
For Aluminum Thickness - Maximum
3/8 in
Overall Height
13.63 in
Wire Diameter Flux-Cored - Minimum
0.03 in
Wire Diameter Flux-Cored - Maximum
0.052 in
Wire Diameter Solid - Maximum
0.052 in
Wire Diameter Solid - Minimum
0.023 in
Overall Depth
22.5 in
For Stainless Steel Thickness - Minimum
1/2500 in
For Steel Thickness - Minimum
1/2500 in
For Stainless Steel Thickness - Maximum
3/8 in
Power Cord Length
8 ft
For Steel Thickness - Maximum
3/8 in
Fits Chest Size
Blue Lightning(TM), Fan-On-Demand(TM), Pro-Set(TM) Feature, QuietPulse(TM), Stick Features

Description

Multiprocess Welder, Input Voltage 208 to 575V, Phase Single/Three, Polarity DC, Input Frequency 50/60 Hz, For Wire Type Flux-Cored, Solid, Maximum Wire Feed Speed 780 in/min, Remote Connection Type 14-Pin (Miller), Includes 8 ft (2.4 m) Primary Cord, Adjustable Shoulder Strap, Maxstar(R) 280 Multiprocess, Tweco, Weight 47 lb, Application Aerospace, Fabrication, Process Pipe, Refineries and Power Plants, Shipbuilding, Stainless Steel, Tube and Pipe Fabrication

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.