Industrial Multiprocess Equipment

  • Mfr # 907479
  • Zoro # G923924497
product price: 
$
17,095.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Application
Construction and Fabrication, Fabrication, Manufacturing, Mobile Fabrication and MRO, Railcar, Refineries and Power Plants, Shipbuilding
Amperage MIG - Minimum
15 A
Overall Height
17.25 in
Input Voltage
230/460V
Polarity
DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
907479
Zoro #
G923924497
UPC #
715959556576
Country of Origin
United States

Dimensions

Overall Height
17.25 in
Overall Depth
27.25 in
Overall Width
14.5 in
Fits Chest Size
Advanced Features for the Professional Welder, Built-In Pulse Programs, SharpArc(R) Technology, Standard 14-Pin Receptacle, Welder Friendly Control Panel, Wind Tunnel Technology(TM)

Details

Item
Multiprocess Welder
Application
Construction and Fabrication, Fabrication, Manufacturing, Mobile Fabrication and MRO, Railcar, Refineries and Power Plants, Shipbuilding
Amperage MIG - Minimum
15 A
Input Voltage
230/460V
Polarity
DC
Amperage Stick - Minimum
15 A
Plug Type
Bare Leads
Features
Advanced Features for the Professional Welder, Built-In Pulse Programs, SharpArc(R) Technology, Standard 14-Pin Receptacle, Welder Friendly Control Panel, Wind Tunnel Technology(TM)
Remote Connection Type
14-Pin (Miller)
Welding Power Source Type
CC/CV
Rated Output @ Duty Cycle (Stick)
450 A @ 38 V, 100%
Process
Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Rated Output @ Duty Cycle (MIG)
450 A @ 38 V, 100%
Phase
Three
Amperage Stick - Maximum
600 A
Amperage TIG - Minimum
15 A
Weight
122 lb
Open Circuit Voltage
90 V DC
Standards
ISO 9001
Amperage MIG - Maximum
600 A
For Material Type
Aluminum, Metal, Stainless Steel, Steel
Input Frequency
60 Hz
Rated Output @ Duty Cycle (TIG)
450 A @ 38 V, 100%
Amperage TIG - Maximum
600 A

Description

Multiprocess Welder, Input Voltage 230/460V, Phase Three, Polarity DC, Input Frequency 60 Hz, For Wire Type Not Applicable, Maximum Wire Feed Speed Not Applicable, Remote Connection Type 14-Pin (Miller), Weight 122 lb, Application Construction and Fabrication, Fabrication, Manufacturing, Mobile Fabrication and MRO, Railcar, Refineries and Power Plants, Shipbuilding

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews