TIG Torches
- Mfr # 301251012
- Zoro # G323924400
product price:Â
$
540.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
Cable Cover, Gas Hose, Handle, Long Back Cap, Power Cable, Torch Body, Water Hose
Features
Extend Torch Life, Reduce Downtime, Reduce Leakage, Super Cool Technology
Gas Hose Material
Braided Rubber
Process
TIG Welding (GTAW)
Gas Hose Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301251012
- Zoro #
- G323924400
- UPC #
- 715959613217
- Country of Origin
- United States
Dimensions
- For Electrode Diameter - Maximum
- 0.125 in
- Gas Hose Length
- 12 1/2 ft
- Power Cord Length
- 12 ft
- For Electrode Diameter - Minimum
- 0.02 in
- Water Hose Length
- 12 1/2 ft
- Back Cap Size Designation
- Long
- Fits Chest Size
- Extend Torch Life, Reduce Downtime, Reduce Leakage, Super Cool Technology
Details
- Item
- TIG Torch Package
- Includes
- Cable Cover, Gas Hose, Handle, Long Back Cap, Power Cable, Torch Body, Water Hose
- Features
- Extend Torch Life, Reduce Downtime, Reduce Leakage, Super Cool Technology
- Gas Hose Material
- Braided Rubber
- Process
- TIG Welding (GTAW)
- Gas Hose Included
- Yes
- Cooling Method
- Water-Cooled
- Duty Cycle
- 100 %
- Compatible Brand
- Miller
- Water Hose Included
- Yes
- Amperage - Maximum
- 280 A
- TIG Torch Series
- Weldcraft(TM)
- Power Cord Included
- Yes
- Power Cord Construction
- 1-Piece
- Back Cap Included
- Yes
- Power Cord Material
- Braided Rubber
Description
TIG Torch Package, Duty Cycle 100 Percent, TIG Torch Series Weldcraft(TM), Back Cap Included Yes, Back Cap Size Designation Long, Cooling Method Water-Cooled, Features Extend Torch Life, Reduce Downtime, Reduce Leakage, Super Cool Technology, Gas Hose Included Yes, Gas Hose Length 12 1/2 ft, Gas Hose Material Braided Rubber, Includes Cable Cover, Gas Hose, Handle, Long Back Cap, Power Cable, Torch Body, Water Hose, Power Cord Construction 1-Piece, Power Cord Included Yes, Power Cord Length 12 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.