Shop MILLER ELECTRIC
See all product information
Create Account
TIG Torches
- Mfr # CS310-25
- Zoro # G723947191
product price:Â
$
963.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Water Hose Included
Yes
For Electrode Diameter - Minimum
0.02 in
Cooling Method
Water-Cooled
TIG Torch Series
Weldcraft(TM)
Power Cord Construction
1-Piece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CS310-25
- Zoro #
- G723947191
- UPC #
- 608201123346
- Country of Origin
- United States
Dimensions
- For Electrode Diameter - Minimum
- 0.02 in
- For Electrode Diameter - Maximum
- 0.125 in
- Back Cap Size Designation
- Long
- Gas Hose Length
- 25 ft
- Water Hose Length
- 25 ft
- Power Cord Length
- 25 ft
- Fits Chest Size
- Extend Torch Life, Reduce Downtime, Reduce Leakage, Super Cool Technology
Details
- Item
- TIG Torch Package
- Water Hose Included
- Yes
- Cooling Method
- Water-Cooled
- TIG Torch Series
- Weldcraft(TM)
- Power Cord Construction
- 1-Piece
- Process
- TIG Welding (GTAW)
- Gas Hose Material
- Braided Rubber
- Compatible Brand
- Miller
- Features
- Extend Torch Life, Reduce Downtime, Reduce Leakage, Super Cool Technology
- Power Cord Material
- Braided Rubber
- Includes
- Cable Cover, Gas Hose, Handle, Long Back Cap, Power Cable, Torch Body, Water Hose
- Gas Hose Included
- Yes
- Duty Cycle
- 100 %
- Back Cap Included
- Yes
- Power Cord Included
- Yes
- Amperage - Maximum
- 310 A
Description
TIG Torch Package, Duty Cycle 100 Percent, TIG Torch Series Weldcraft(TM), Back Cap Included Yes, Back Cap Size Designation Long, Cooling Method Water-Cooled, Features Extend Torch Life, Reduce Downtime, Reduce Leakage, Super Cool Technology, Gas Hose Included Yes, Gas Hose Length 25 ft, Gas Hose Material Braided Rubber, Includes Cable Cover, Gas Hose, Handle, Long Back Cap, Power Cable, Torch Body, Water Hose, Power Cord Construction 1-Piece, Power Cord Included Yes, Power Cord Length 25 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.