TIG Torches
- Mfr # WP-18-25
- Zoro # G623924216
product price:Â
$
503.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Water Hose Length
25 ft
Amperage - Maximum
250 A
TIG Torch Series
Weldcraft(TM)
Process
TIG Welding (GTAW)
Gas Hose Length
25 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WP-18-25
- Zoro #
- G623924216
- UPC #
- 608201125944
- Country of Origin
- United States
Dimensions
- Water Hose Length
- 25 ft
- Gas Hose Length
- 25 ft
- Back Cap Size Designation
- Long
- For Electrode Diameter - Minimum
- 0.02 in
- Power Cord Length
- 25 ft
- For Electrode Diameter - Maximum
- 0.15625 in
- Fits Chest Size
- Diamond Grip(TM) Head Design, Improve Control and Comfort, Maximum Versatility, Reduce Downtime, Utilize Existing Parts
Details
- Item
- TIG Torch Package
- Amperage - Maximum
- 250 A
- TIG Torch Series
- Weldcraft(TM)
- Process
- TIG Welding (GTAW)
- Power Cord Construction
- 1-Piece
- Includes
- Gas Hose, Handle, Long Back Cap, Power Cable, Torch Body, Water Hose
- Cooling Method
- Water-Cooled
- Compatible Brand
- Miller
- Power Cord Included
- Yes
- Gas Hose Included
- Yes
- Features
- Diamond Grip(TM) Head Design, Improve Control and Comfort, Maximum Versatility, Reduce Downtime, Utilize Existing Parts
- Back Cap Included
- Yes
- Power Cord Material
- Vinyl
- Duty Cycle
- 100 %
- Water Hose Included
- Yes
Description
TIG Torch Package, Duty Cycle 100 Percent, TIG Torch Series Weldcraft(TM), Back Cap Included Yes, Back Cap Size Designation Long, Cooling Method Water-Cooled, Features Diamond Grip(TM) Head Design, Improve Control and Comfort, Maximum Versatility, Reduce Downtime, Utilize Existing Parts, Gas Hose Included Yes, Gas Hose Length 25 ft, Includes Gas Hose, Handle, Long Back Cap, Power Cable, Torch Body, Water Hose, Power Cord Construction 1-Piece, Power Cord Included Yes, Power Cord Length 25 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.