Shop MILLER ELECTRIC
See all product information
Create Account
TIG Torches
- Mfr # WP1712MFDI50
- Zoro # G923924060
product price:Â
$
345.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Cooling Method
Air-Cooled
Includes
Handle, Long Back Cap, Power Cable, Torch Body
For Electrode Diameter - Minimum
0.02 in
Process
TIG Welding (GTAW)
Gas Hose Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WP1712MFDI50
- Zoro #
- G923924060
- UPC #
- 715959555081
- Country of Origin
- United States
- Item
- TIG Torch Package
- Cooling Method
- Air-Cooled
- Includes
- Handle, Long Back Cap, Power Cable, Torch Body
- Process
- TIG Welding (GTAW)
- Gas Hose Included
- No
- Amperage - Maximum
- 150 A
- Power Cord Material
- Braided
- Duty Rating
- Heavy Duty
- Power Cord Included
- Yes
- Compatible Brand
- Miller
- Features
- Flexibility, Ideal Combination, Pencil-Style Model, Perfected Control, Reduce Fatigue and Downtime
- Duty Cycle
- 60 %
- Back Cap Included
- Yes
- Power Cord Construction
- 1-Piece
- TIG Torch Series
- Weldcraft(TM)
Dimensions
- For Electrode Diameter - Minimum
- 0.02 in
- Back Cap Size Designation
- Long
- For Electrode Diameter - Maximum
- 0.125 in
- Power Cord Length
- 12 1/2 ft
- Fits Chest Size
- Flexibility, Ideal Combination, Pencil-Style Model, Perfected Control, Reduce Fatigue and Downtime
Description
TIG Torch Package, Duty Cycle 60 Percent, TIG Torch Series Weldcraft(TM), Back Cap Included Yes, Back Cap Size Designation Long, Duty Rating Heavy Duty, Cooling Method Air-Cooled, Features Flexibility, Ideal Combination, Pencil-Style Model, Perfected Control, Reduce Fatigue and Downtime, Gas Hose Included No, Includes Handle, Long Back Cap, Power Cable, Torch Body, Power Cord Construction 1-Piece, Power Cord Included Yes, Power Cord Length 12 1/2 ft, Power Cord Material Braided
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.