Shop MILLER ELECTRIC
See all product information
Create Account
TIG Torches
- Mfr # WP-20-12-R
- Zoro # G423924454
product price:Â
$
514.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Electrode Diameter - Minimum
0.02 in
Cooling Method
Water-Cooled
Back Cap Included
Yes
Compatible Brand
Miller
Water Hose Length
25 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WP-20-12-R
- Zoro #
- G423924454
- UPC #
- 608201095698
- Country of Origin
- United States
Dimensions
- For Electrode Diameter - Minimum
- 0.02 in
- Water Hose Length
- 25 ft
- Back Cap Size Designation
- Long
- For Electrode Diameter - Maximum
- 0.125 in
- Power Cord Length
- 25 ft
- Gas Hose Length
- 12 1/2 ft
- Fits Chest Size
- Extend Parts Life, Extend Torch and Consumable Life, Heavy-Duty Stubby Collet Body, Textured Handle
Details
- Item
- TIG Torch Package
- Cooling Method
- Water-Cooled
- Back Cap Included
- Yes
- Compatible Brand
- Miller
- Power Cord Construction
- 1-Piece
- TIG Torch Series
- Weldcraft(TM)
- Includes
- Gas Hose, Handle, Long Back Cap, Power Cable, Torch Body, Water Hose
- Power Cord Included
- Yes
- Duty Cycle
- 100 %
- Amperage - Maximum
- 250 A
- Features
- Extend Parts Life, Extend Torch and Consumable Life, Heavy-Duty Stubby Collet Body, Textured Handle
- Gas Hose Included
- Yes
- Water Hose Included
- Yes
- Process
- TIG Welding (GTAW)
- Power Cord Material
- Braided Rubber
Description
TIG Torch Package, Duty Cycle 100 Percent, TIG Torch Series Weldcraft(TM), Back Cap Included Yes, Back Cap Size Designation Long, Cooling Method Water-Cooled, Features Extend Parts Life, Extend Torch and Consumable Life, Heavy-Duty Stubby Collet Body, Textured Handle, Gas Hose Included Yes, Gas Hose Length 12 1/2 ft, Includes Gas Hose, Handle, Long Back Cap, Power Cable, Torch Body, Water Hose, Power Cord Construction 1-Piece, Power Cord Included Yes, Power Cord Length 25 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.