Shop MILLER ELECTRIC
See all product information
Create Account
TIG Torches
- Mfr # WP-20-25-R
- Zoro # G423947255
product price:Â
$
611.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Amperage - Maximum
250 A
For Electrode Diameter - Maximum
0.125 in
Power Cord Material
Braided Rubber
Back Cap Included
Yes
For Electrode Diameter - Minimum
0.02 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WP-20-25-R
- Zoro #
- G423947255
- UPC #
- 608201126156
- Country of Origin
- United States
Dimensions
- For Electrode Diameter - Maximum
- 0.125 in
- For Electrode Diameter - Minimum
- 0.02 in
- Power Cord Length
- 25 ft
- Water Hose Length
- 25 ft
- Back Cap Size Designation
- Long
- Gas Hose Length
- 25 ft
- Fits Chest Size
- Comfort and Control, Easy Hose Replacement, Efficient Around-the-Head Cooling, Prevent Leakage
Details
- Item
- TIG Torch Package
- Amperage - Maximum
- 250 A
- Power Cord Material
- Braided Rubber
- Back Cap Included
- Yes
- Compatible Brand
- Miller
- Duty Cycle
- 100 %
- Process
- TIG Welding (GTAW)
- Power Cord Construction
- 1-Piece
- Cooling Method
- Water-Cooled
- Water Hose Included
- Yes
- Gas Hose Included
- Yes
- Includes
- Gas Hose, Handle, Long Back Cap, Power Cable, Torch Body, Water Hose
- Power Cord Included
- Yes
- TIG Torch Series
- Weldcraft(TM)
- Features
- Comfort and Control, Easy Hose Replacement, Efficient Around-the-Head Cooling, Prevent Leakage
Description
TIG Torch Package, Duty Cycle 100 Percent, TIG Torch Series Weldcraft(TM), Back Cap Included Yes, Back Cap Size Designation Long, Cooling Method Water-Cooled, Features Comfort and Control, Easy Hose Replacement, Efficient Around-the-Head Cooling, Prevent Leakage, Gas Hose Included Yes, Gas Hose Length 25 ft, Includes Gas Hose, Handle, Long Back Cap, Power Cable, Torch Body, Water Hose, Power Cord Construction 1-Piece, Power Cord Included Yes, Power Cord Length 25 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.