Shop ESAB
See all product information
Create Account
Tig Torch
- Mfr # 0700026624
- Zoro # G323437443
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Gas Valve
Yes
Power Cord Material
Rubber / synthetic cable hose
Amperage - Maximum
200 A
Power Cord Construction
1-Piece
For Electrode Diameter - Maximum
0.15625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0700026624
- Zoro #
- G323437443
- UPC #
- 7330725080630
- Country of Origin
- Poland
Dimensions
- For Electrode Diameter - Maximum
- 0.15625 in
- Power Cord Length
- 12 1/2 ft
Details
- Gas Valve
- Yes
- Power Cord Material
- Rubber / synthetic cable hose
- Amperage - Maximum
- 200 A
- Power Cord Construction
- 1-Piece
- Duty Cycle
- 60 %
- Neck Type
- Rigid
- TIG Torch Series
- SR-26 (Heliarc series)
- Item
- Tig Torch
- Process
- TIG Welding (GTAW)
- Cooling Method
- Air-Cooled
- Includes
- Torch with standard consumables
Description
Tig Torch, Duty Cycle 60 Percent, Neck Type Rigid, TIG Torch Series SR-26 (Heliarc series), Cooling Method Air-Cooled, Includes Torch with standard consumables, Power Cord Construction 1-Piece, Power Cord Length 12 1/2 ft, Power Cord Material Rubber / synthetic cable hose
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.