Shop MILLER ELECTRIC
See all product information
Create Account
TIG Torches
- Mfr # WP-9FV-25-R
- Zoro # G723924246
product price:Â
$
443.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Back Cap Included
Yes
TIG Torch Series
Weldcraft(TM)
Process
TIG Welding (GTAW)
Compatible Brand
Miller
Back Cap Size Designation
Long
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WP-9FV-25-R
- Zoro #
- G723924246
- UPC #
- 608201105427
- Country of Origin
- United States
Dimensions
- Back Cap Size Designation
- Long
- For Electrode Diameter - Maximum
- 0.125 in
- Power Cord Length
- 25 ft
- For Electrode Diameter - Minimum
- 0.02 in
- Fits Chest Size
- Flexibility, Ideal Combination, Maximum Versatility, Pencil-Style Model, Perfected Control, Reduce Fatigue and Downtime
Details
- Item
- TIG Torch Package
- Back Cap Included
- Yes
- TIG Torch Series
- Weldcraft(TM)
- Process
- TIG Welding (GTAW)
- Compatible Brand
- Miller
- Power Cord Material
- Standard Rubber
- Duty Cycle
- 60 %
- Includes
- Handle, Long Back Cap, Power Cable, Torch Body
- Cooling Method
- Air-Cooled
- Power Cord Included
- Yes
- Neck Type
- Flexible
- Gas Hose Included
- No
- Power Cord Construction
- 1-Piece
- Amperage - Maximum
- 125 A
- Features
- Flexibility, Ideal Combination, Maximum Versatility, Pencil-Style Model, Perfected Control, Reduce Fatigue and Downtime
Description
TIG Torch Package, Duty Cycle 60 Percent, Neck Type Flexible, TIG Torch Series Weldcraft(TM), Back Cap Included Yes, Back Cap Size Designation Long, Cooling Method Air-Cooled, Features Flexibility, Ideal Combination, Maximum Versatility, Pencil-Style Model, Perfected Control, Reduce Fatigue and Downtime, Gas Hose Included No, Includes Handle, Long Back Cap, Power Cable, Torch Body, Power Cord Construction 1-Piece, Power Cord Included Yes, Power Cord Length 25 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.