Shop MILLER ELECTRIC
See all product information
Create Account
TIG Torches
- Mfr # WP-17-25-MF
- Zoro # G323924332
product price:Â
$
388.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Back Cap Included
Yes
For Electrode Diameter - Maximum
0.125 in
Back Cap Size Designation
Long
Power Cord Included
Yes
Duty Cycle
60 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WP-17-25-MF
- Zoro #
- G323924332
- UPC #
- 608201238422
- Country of Origin
- United States
Dimensions
- For Electrode Diameter - Maximum
- 0.125 in
- Back Cap Size Designation
- Long
- Power Cord Length
- 25 ft
- For Electrode Diameter - Minimum
- 0.02 in
- Fits Chest Size
- Diamond Grip(TM) Head Design, Improve Control and Comfort, Maximum Versatility, Utilize Existing Parts
Details
- Item
- TIG Torch Package
- Back Cap Included
- Yes
- Power Cord Included
- Yes
- Duty Cycle
- 60 %
- Power Cord Construction
- 1-Piece
- Amperage - Maximum
- 150 A
- Features
- Diamond Grip(TM) Head Design, Improve Control and Comfort, Maximum Versatility, Utilize Existing Parts
- TIG Torch Series
- Weldcraft(TM)
- Includes
- Handle, Long Back Cap, Power Cable, Torch Body
- Power Cord Material
- Mono-Flex(TM)
- Gas Hose Included
- No
- Cooling Method
- Air-Cooled
- Compatible Brand
- Miller
- Process
- TIG Welding (GTAW)
Description
TIG Torch Package, Duty Cycle 60 Percent, TIG Torch Series Weldcraft(TM), Back Cap Included Yes, Back Cap Size Designation Long, Cooling Method Air-Cooled, Features Diamond Grip(TM) Head Design, Improve Control and Comfort, Maximum Versatility, Utilize Existing Parts, Gas Hose Included No, Includes Handle, Long Back Cap, Power Cable, Torch Body, Power Cord Construction 1-Piece, Power Cord Included Yes, Power Cord Length 25 ft, Power Cord Material Mono-Flex(TM)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.