Shop MILLER ELECTRIC
See all product information
Create Account
TIG Torches
- Mfr # WP-26F-25-R
- Zoro # G723924505
product price:Â
$
526.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Power Cord Included
Yes
For Electrode Diameter - Minimum
0.02 in
Duty Cycle
60 %
Process
TIG Welding (GTAW)
Back Cap Size Designation
Long
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WP-26F-25-R
- Zoro #
- G723924505
- UPC #
- 608201101603
- Country of Origin
- United States
Dimensions
- For Electrode Diameter - Minimum
- 0.02 in
- Back Cap Size Designation
- Long
- Power Cord Length
- 25 ft
- For Electrode Diameter - Maximum
- 0.15625 in
- Fits Chest Size
- Combine Capabilities, Cost-Effective, Effortless Adjustments, Flexibility, Maximum Versatility, Robust Performance
Details
- Item
- TIG Torch Package
- Power Cord Included
- Yes
- Duty Cycle
- 60 %
- Process
- TIG Welding (GTAW)
- Back Cap Included
- Yes
- Gas Hose Included
- No
- Features
- Combine Capabilities, Cost-Effective, Effortless Adjustments, Flexibility, Maximum Versatility, Robust Performance
- Includes
- Handle, Long Back Cap, Power Cable, Torch Body
- Power Cord Material
- Rubber
- Cooling Method
- Air-Cooled
- Compatible Brand
- Miller
- Neck Type
- Flexible
- TIG Torch Series
- Weldcraft(TM)
- Amperage - Maximum
- 200 A
- Duty Rating
- Heavy Duty
- Power Cord Construction
- 1-Piece
Description
TIG Torch Package, Duty Cycle 60 Percent, Neck Type Flexible, TIG Torch Series Weldcraft(TM), Back Cap Included Yes, Back Cap Size Designation Long, Duty Rating Heavy Duty, Cooling Method Air-Cooled, Features Combine Capabilities, Cost-Effective, Effortless Adjustments, Flexibility, Maximum Versatility, Robust Performance, Gas Hose Included No, Includes Handle, Long Back Cap, Power Cable, Torch Body, Power Cord Construction 1-Piece, Power Cord Included Yes, Power Cord Length 25 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.