TIG Torches
- Mfr # WC0182
- Zoro # G623924414
product price:Â
$
233.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Application
TIG Welding
Closure Method
Hook and Loop
Compatible with Model
W-375
Compatible with Brand
Miller
Overall Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WC0182
- Zoro #
- G623924414
- UPC #
- 608201248087
- Country of Origin
- China
Dimensions
- Overall Width
- 3 in
- Overall Length
- 22 ft
- Wire Rope Length
- 22 ft
- Length
- 22 ft
Details
- Item
- TIG Torch Cable Cover
- Application
- TIG Welding
- Closure Method
- Hook and Loop
- Compatible with Model
- W-375
- Compatible with Brand
- Miller
- Compatible with Series
- Super Cool
- Color
- Black
- For Use With
- 301251001, 301251025
- Compatible Series
- Super Cool
- Wire Color
- Black
- Compatible Product Type
- 301251001, 301251025
Description
TIG Torch Cable Cover, Closure Method Hook and Loop, Color Black, Compatible with Model W-375, Compatible with Series Super Cool, Welding Processes TIG, Compatible with Brand Miller, Application TIG Welding, For Use With 301251001, 301251025, Overall Width 3 in, Overall Length 22 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.