TIG Torches
- Mfr # WP1712RDI25
- Zoro # G223924517
product price:Â
$
269.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Electrode Diameter - Maximum
0.125 in
Process
TIG Welding (GTAW)
Cooling Method
Air-Cooled
Gas Hose Included
No
Duty Rating
Heavy Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WP1712RDI25
- Zoro #
- G223924517
- UPC #
- 715959554046
- Country of Origin
- United States
Dimensions
- For Electrode Diameter - Maximum
- 0.125 in
- For Electrode Diameter - Minimum
- 0.02 in
- Power Cord Length
- 12 1/2 ft
- Back Cap Size Designation
- Long
- Fits Chest Size
- Diamond Grip(TM) Head Design, Improve Control and Comfort, Maximum Versatility, Reduce Downtime, Utilize Existing Parts
Details
- Item
- TIG Torch Package
- Process
- TIG Welding (GTAW)
- Cooling Method
- Air-Cooled
- Gas Hose Included
- No
- Duty Rating
- Heavy Duty
- Duty Cycle
- 60 %
- Power Cord Construction
- 1-Piece
- Features
- Diamond Grip(TM) Head Design, Improve Control and Comfort, Maximum Versatility, Reduce Downtime, Utilize Existing Parts
- Compatible Brand
- Miller
- Back Cap Included
- Yes
- TIG Torch Series
- Weldcraft(TM)
- Power Cord Included
- Yes
- Amperage - Maximum
- 150 A
- Includes
- Handle, Long Back Cap, Power Cable, Torch Body
- Power Cord Material
- Rubber
Description
TIG Torch Package, Duty Cycle 60 Percent, TIG Torch Series Weldcraft(TM), Back Cap Included Yes, Back Cap Size Designation Long, Duty Rating Heavy Duty, Cooling Method Air-Cooled, Features Diamond Grip(TM) Head Design, Improve Control and Comfort, Maximum Versatility, Reduce Downtime, Utilize Existing Parts, Gas Hose Included No, Includes Handle, Long Back Cap, Power Cable, Torch Body, Power Cord Construction 1-Piece, Power Cord Included Yes, Power Cord Length 12 1/2 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.