TIG Welder

  • Mfr # 907950
  • Zoro # G024971840
product price: 
$
16,642.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Polarity
AC/DC
Phase
Single/Three
Remote Connection Type
14-Pin (Miller)
Includes
(2) 50 mm Dinse-Style Connectors, Dynasty(R) 400 8 ft Primary Cord
Input Voltage
208-600V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
907950
Zoro #
G024971840
UPC #
715959769396
Country of Origin
United States

Dimensions

For Steel Thickness - Maximum
63/100 in
For Steel Thickness - Minimum
3/250 in
For Aluminum Thickness - Maximum
63/100 in
For Stainless Steel Thickness - Minimum
3/250 in
For Aluminum Thickness - Minimum
3/200 in
For Stainless Steel Thickness - Maximum
63/100 in

Details

Item
TIG Welder
Polarity
AC/DC
Phase
Single/Three
Remote Connection Type
14-Pin (Miller)
Includes
(2) 50 mm Dinse-Style Connectors, Dynasty(R) 400 8 ft Primary Cord
Input Voltage
208-600V AC
Features
Intuitive Interface LCD Display, Locks and Limits, Program Memory, USB Port
Input Frequency
50/60 Hz
Application
Aluminum Welding, Fabrication, Industrial Welding, Process Pipe
Weight
109 lb
Rated Output @ Duty Cycle (TIG)
300 A at 32 V, 60% duty cycle
Welding Power Source Type
CC
Amperage Stick - Maximum
400 A
TIG Arc Start Feature
Hot Start(TM), Lift Arc Start
Amperage TIG - Maximum
400 A
For Material Type
Aluminum, Specialty Metals, Stainless Steel, Steel
Amperage TIG - Minimum
3 A
Amperage Stick - Minimum
3 A
Rated Output @ Duty Cycle (Stick)
300 A at 32 V, 60% duty cycle
Process
TIG Welding (GTAW), Air Carbon Arc Cutting and Gouging (CAC-A), Pulsed TIG Welding (GTAW-P), Stick Welding (SMAW)

Description

TIG Welder, For Material Type Aluminum, Specialty Metals, Stainless Steel, Steel, Input Frequency 50/60 Hz, Phase Single/Three, Polarity AC/DC, Application Aluminum Welding, Fabrication, Industrial Welding, Process Pipe, Features Intuitive Interface LCD Display, Locks and Limits, Program Memory, USB Port, Includes (2) 50 mm Dinse-Style Connectors, Dynasty(R) 400 8 ft Primary Cord, Input Voltage 208-600V AC, Remote Connection Type 14-Pin (Miller)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews