Shop MILLER ELECTRIC

TIG Welding Package, Dynasty 800

  • Mfr # 951000008
  • Zoro # G313780191

product price: 
$
39,832.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
208/220/230/240/380/400/460/480/575/600V AC
Series
Dynasty 800
Standards
cCSAus Certified
Features
AC and DC TIG Features, AC Frequency Control, AC Waveforms, Auto-Line(TM) Technology, Blue Lightning(TM), Cooler Power Supply (CPS), Intuitive Interface LCD Display, Locks and Limits, Pro-Set Feature (professional settings), Program Memory, QuietPulse(TM), Stick Features, USB Port
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
951000008
Zoro #
G313780191
UPC #
715959710923
Country of Origin
United States

Dimensions

Overall Depth
41.6 in
Overall Width
23.1 in
Overall Height
52.6 in
For Maximum Material Thickness
1 in (Aluminum), 1 in (Steel)
For Minimum Material Thickness
0.020 in (Aluminum), 0.020 in (Steel)
For Steel Thickness - Minimum
1/50 in
For Steel Thickness - Maximum
1 in
For Stainless Steel Thickness - Minimum
1/50 in
For Aluminum Thickness - Maximum
1 in
For Aluminum Thickness - Minimum
1/50 in
For Stainless Steel Thickness - Maximum
1 in
Fits Chest Size
AC and DC TIG Features, AC Frequency Control, AC Waveforms, Auto-Line(TM) Technology, Blue Lightning(TM), Cooler Power Supply (CPS), Intuitive Interface LCD Display, Locks and Limits, Pro-Set Feature (professional settings), Program Memory, QuietPulse(TM), Stick Features, USB Port

Details

Item
TIG Welding Package
Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
208/220/230/240/380/400/460/480/575/600V AC
Series
Dynasty 800
Standards
cCSAus Certified
Features
AC and DC TIG Features, AC Frequency Control, AC Waveforms, Auto-Line(TM) Technology, Blue Lightning(TM), Cooler Power Supply (CPS), Intuitive Interface LCD Display, Locks and Limits, Pro-Set Feature (professional settings), Program Memory, QuietPulse(TM), Stick Features, USB Port
Phase
Single/Three
Application
Aerospace, Heavy Equipment, Manufacturing
Includes
3.5 Runner Cart, (4) 1g Coolant, Dynasty(R) 800Coolmate(TM), Weldcraft(TM) W-400 Torch Kit, Wireless Foot Control System
Polarity
AC/DC
Power Cord Included
No
Remote Connection Type
14-Pin (Miller)
TIG Welding Minimum Output Current
5 A (Single-Phase), 5 A (Three-Phase)
Stick Welding Minimum Output Current
5 A (Single-Phase), 5 A (Three-Phase)
Welding Mode
CC
TIG Welding Output @ Duty Cycle
500 A, 60% / 400 A, 100% (Single-Phase), 800 A, 20% / 600 A, 60% / 500 A, 100% (Three-Phase)
Input Frequency
50/60 Hz
Stick Welding Output @ Duty Cycle
500 A, 60% / 400 A, 100% (Single-Phase), 700 A, 20% / 600 A, 60% / 500 A, 100% (Three-Phase)
Pulse Frequency
0.1 to 5,000 pulses/second
For Material Type
Aluminum, Specialty Metals, Stainless Steel, Steel
Remote Control
Foot Control Included
Open Circuit Voltage
75 VDC
Color
Blue and Black
TIG Arc Start Feature
High Frequency Start
Stick Welding Maximum Output Current
500 A (Single-Phase), 700 A (Three-Phase)
Max. Input Current
98 A @ 208V AC (Single-Phase), 73 A @ 208V AC (Three-Phase)
Weight
320 lb
Amperage Range
5 A to 800 A
TIG Welding Maximum Output Current
500 A (Three-Phase), 800 A (Single-Phase)
Model
Dynasty(R) 800 208-600 V, Wireless Foot Control Complete
Plug Type
Bare Leads
Amperage TIG - Maximum
500 A
Rated Output @ Duty Cycle (TIG)
500 A, 60% / 400 A, 100% (Single-Phase), 800 A, 20% / 600 A, 60% / 500 A, 100% (Three-Phase)
Maximum Input Current
98 A @ 208V AC (Single-Phase), 73 A @ 208V AC (Three-Phase)
Process
Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)
Amperage Stick - Minimum
5 A
Amperage Stick - Maximum
700 A
Rated Output @ Duty Cycle (Stick)
500 A, 60% / 400 A, 100% (Single-Phase), 700 A, 20% / 600 A, 60% / 500 A, 100% (Three-Phase)
Welding Power Source Type
CC
Amperage TIG - Minimum
5 A
Wire Color
Blue and Black

Description

TIG Welding Package, For Material Type Aluminum, Specialty Metals, Stainless Steel, Steel, For Maximum Material Thickness 1 in (Aluminum), 1 in (Steel), For Minimum Material Thickness 0.020 in (Aluminum), 0.020 in (Steel), Input Frequency 50/60 Hz, Max. Input Current 98 A @ 208V AC (Single-Phase), 73 A @ 208V AC (Three-Phase), Phase Single-/Three-Phase, Polarity AC/DC, Series Dynasty 800, Stick Welding Maximum Output Current 500 A (Single-Phase), 700 A (Three-Phase)

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.