Shop MILLER ELECTRIC

TIG Welder, Dynasty 800

  • Mfr # 907859
  • Zoro # G013302204

product price: 
$
32,471.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
208/220/230/240/380/400/460/480/575/600V AC
Series
Dynasty 800
Application
Aerospace, Aluminum Ship Repair, Anodized Aluminum Fabrication, Heavy Fabrication, Pipe and Tube Fabrication, Precision Fabrication
Includes
Dynasty(R) 800, Water-Cooled Thread Lock Torch Adapter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
907859
Zoro #
G013302204
UPC #
715959708388
Country of Origin
United States

Dimensions

Overall Width
13.9 in
Overall Height
30.2 in
Overall Depth
24.3 in
For Maximum Material Thickness
1 in (Aluminum), 1 in (Steel)
For Minimum Material Thickness
0.020 in (Aluminum), 0.020 in (Steel)
For Stainless Steel Thickness - Maximum
1 in
For Stainless Steel Thickness - Minimum
1/50 in
For Steel Thickness - Minimum
1/50 in
For Aluminum Thickness - Minimum
1/50 in
For Steel Thickness - Maximum
1 in
For Aluminum Thickness - Maximum
1 in
Fits Chest Size
AC and DC TIG Features, AC Frequency Control, AC Waveforms, Auto-Line(TM) Technology, Blue Lightning(TM), Cooler Power Supply (CPS), Intuitive Interface LCD Display, Locks and Limits, Pro-Set Feature (professional settings), Stick Features, USB Port

Details

Item
TIG Welder
Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
208/220/230/240/380/400/460/480/575/600V AC
Series
Dynasty 800
Application
Aerospace, Aluminum Ship Repair, Anodized Aluminum Fabrication, Heavy Fabrication, Pipe and Tube Fabrication, Precision Fabrication
Includes
Dynasty(R) 800, Water-Cooled Thread Lock Torch Adapter
Features
AC and DC TIG Features, AC Frequency Control, AC Waveforms, Auto-Line(TM) Technology, Blue Lightning(TM), Cooler Power Supply (CPS), Intuitive Interface LCD Display, Locks and Limits, Pro-Set Feature (professional settings), Stick Features, USB Port
Standards
cCSAus Certified
Polarity
AC/DC
Phase
Single/Three
TIG Welding Maximum Output Current
500 A (Three-Phase), 800 A (Single-Phase)
Input Frequency
50/60 Hz
Stick Welding Maximum Output Current
500 A (Single-Phase), 700 A (Three-Phase)
Welding Mode
CC
Max. Input Current
98 A @ 208V AC (Single-Phase), 73 A @ 208V AC (Three-Phase)
TIG Welding Minimum Output Current
5 A (Single-Phase), 5 A (Three-Phase)
Remote Control
Remote Control Not Included
Amperage Range
5 A to 800 A
Weight
201 lb
Model
Dynasty(R) 800 208-600 V
TIG Welding Output @ Duty Cycle
500 A, 60% / 400 A, 100% (Single-Phase), 800 A, 20% / 600 A, 60% / 500 A, 100% (Three-Phase)
Color
Blue and Black
TIG Arc Start Feature
High Frequency Start
Stick Welding Minimum Output Current
5 A (Single-Phase), 5 A (Three-Phase)
Pulse Frequency
0.1 to 5,000 pulses/second
Open Circuit Voltage
75 VDC
For Material Type
Aluminum, Specialty Metals, Stainless Steel, Steel
Power Cord Included
No
Remote Connection Type
14-Pin (Miller)
Stick Welding Output @ Duty Cycle
500 A, 60% / 400 A, 100% (Single-Phase), 700 A, 20% / 600 A, 60% / 500 A, 100% (Three-Phase)
Plug Type
Bare Leads
Process
Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)
Amperage Stick - Minimum
5 A
Amperage TIG - Maximum
500 A
Rated Output @ Duty Cycle (Stick)
500 A, 60% / 400 A, 100% (Single-Phase), 700 A, 20% / 600 A, 60% / 500 A, 100% (Three-Phase)
Welding Power Source Type
CC
Maximum Input Current
98 A @ 208V AC (Single-Phase), 73 A @ 208V AC (Three-Phase)
Amperage TIG - Minimum
5 A
Amperage Stick - Maximum
700 A
Rated Output @ Duty Cycle (TIG)
500 A, 60% / 400 A, 100% (Single-Phase), 800 A, 20% / 600 A, 60% / 500 A, 100% (Three-Phase)
Wire Color
Blue and Black

Description

TIG Welder, For Material Type Aluminum, Specialty Metals, Stainless Steel, Steel, For Maximum Material Thickness 1 in (Aluminum), 1 in (Steel), For Minimum Material Thickness 0.020 in (Aluminum), 0.020 in (Steel), Input Frequency 50/60 Hz, Max. Input Current 98 A @ 208V AC (Single-Phase), 73 A @ 208V AC (Three-Phase), Phase Single-/Three-Phase, Polarity AC/DC, Series Dynasty 800, Stick Welding Maximum Output Current 500 A (Single-Phase), 700 A (Three-Phase)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.