TIG Welder, Dynasty 210

  • Mfr # 907816
  • Zoro # G305444070
product price: 
$
8,742.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Welding Processes
TIG Welding (GTAW), Stick Welding (SMAW)
Input Voltage
120/480V AC
Series
Dynasty 210
Standards
CSA
Polarity
AC/DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
907816
Zoro #
G305444070
UPC #
715959698092
Country of Origin
United States

Dimensions

Overall Depth
21.88 in
Overall Width
8.5 in
Overall Height
13.88 in
For Maximum Material Thickness
1/4 in (Aluminum), 1/4 in (Stainless Steel)
For Minimum Material Thickness
0.012 in (Aluminum), 0.012 in (Stainless Steel)
Power Cord Length
8 ft
For Stainless Steel Thickness - Minimum
1/500 in
For Stainless Steel Thickness - Maximum
1/4 in
For Aluminum Thickness - Minimum
3/250 in
For Steel Thickness - Minimum
1/500 in
For Steel Thickness - Maximum
1/4 in
For Aluminum Thickness - Maximum
1/4 in
Fits Chest Size
Any Input Voltage Hookup (208-600 V), Consistent High-Frequency Arc Starts, 4.5 inch LCD Display Interface, Front Panel USB port, Program Memory Allows Naming, Saving, and Recalling of Weld Settings

Details

Item
TIG Welder
Welding Processes
TIG Welding (GTAW), Stick Welding (SMAW)
Input Voltage
120/480V AC
Series
Dynasty 210
Standards
CSA
Polarity
AC/DC
Features
Any Input Voltage Hookup (208-600 V), Consistent High-Frequency Arc Starts, 4.5 inch LCD Display Interface, Front Panel USB port, Program Memory Allows Naming, Saving, and Recalling of Weld Settings
Phase
Single/Three
Application
Aerospace, Aluminum Ship Repair, Anodized Aluminum Fabrication, Heavy Fabrication, Pipe and Tube Fabrication, Precision Fabrication
Includes
(2) 50 mm Dinse-style Connectors, 8 ft Power Cord (no plug), Adjustable Shoulder Strap and Center Carry Handle
Input Frequency
50/60 Hz
Remote Control
No
Welding Mode
CC
Stick Welding Maximum Output Current
210 A
For Material Type
Aluminum, Stainless Steel, Steel
Max. Input Current
26 A @ 120V (Single-Phase)
Pulse Frequency
0.1 to 500 pulses/second
Color
Blue; Black
Weight
46 lb
Model
907816
Amperage Range
2 to 210 A
TIG Welding Maximum Output Current
150 A, 210 A
Remote Connection Type
14-Pin (Miller)
TIG Welding Output @ Duty Cycle
125 A @ 15 V, 60%, 210 A @ 18.4 V, 60%
TIG Welding Minimum Output Current
1 A, 2 A
Power Cord Included
Yes
Stick Welding Minimum Output Current
5 A
Open Circuit Voltage
80 VDC
Stick Welding Output @ Duty Cycle
160 A @ 26.4 V, 60%, 90 A @ 23.6 V, 60%
TIG Arc Start Feature
High Frequency Start
Plug Type
Bare Leads
Amperage TIG - Minimum
1 A
Rated Output @ Duty Cycle (TIG)
125 A @ 15 V, 60%, 210 A @ 18.4 V, 60%
Amperage Stick - Minimum
5 A
Amperage TIG - Maximum
210 A
Process
TIG Welding (GTAW), Stick Welding (SMAW)
Maximum Input Current
26 A @ 120V (Single-Phase)
Amperage Stick - Maximum
210 A
Rated Output @ Duty Cycle (Stick)
160 A @ 26.4 V, 60%, 90 A @ 23.6 V, 60%
Welding Power Source Type
CC
Wire Color
Blue; Black

Description

TIG Welder, For Material Type Aluminum, Stainless Steel, Steel, For Maximum Material Thickness 1/4 in (Aluminum), 1/4 in (Stainless Steel), For Minimum Material Thickness 0.012 in (Aluminum), 0.012 in (Stainless Steel), Input Frequency 50/60 Hz, Max. Input Current 26 A @ 120V (Single-Phase), Phase Single-/Three-Phase, Polarity AC/DC, Series Dynasty 210, Stick Welding Maximum Output Current 210 A, Stick Welding Minimum Output Current 5 A

Ratings & reviews