Shop MILLER ELECTRIC

TIG Welder, Dynasty 300

  • Mfr # 907818002
  • Zoro # G409198558

product price: 
$
16,597.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
208/220/230/240/380/400/460/480/575/600V AC
Series
Dynasty 300
Overall Height
34.75 in
Phase
Single/Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
907818002
Zoro #
G409198558
UPC #
715959698313
Country of Origin
United States
Item
TIG Welder
Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
208/220/230/240/380/400/460/480/575/600V AC
Series
Dynasty 300
Phase
Single/Three
Standards
CSA
Polarity
AC/DC
Application
Aerospace, Boat/Yacht, Construction/Fabrication, Heavy Equipment, High Purity Processing, Infrastructure, Manufacturing, Railcar, Ship Building
Features
Auto-Line Technology, Intuitive Interface LCD Display, Locks and Limits, Pro-Set Feature, Program Memory, QuietPulse, Stick Features, USB Port
Includes
8 ft Primary Cord, Adjustable Shoulder Strap, Coolmate(TM) 1.3, Dynasty 300, Small Runner Cart
Input Frequency
50/60 Hz
Stick Welding Minimum Output Current
5 A (Single-Phase), 5 A (Three-Phase)
TIG Welding Maximum Output Current
300 A (Single-Phase), 300 A (Three-Phase)
Amperage Range
1 to 300 A
Power Cord Included
Yes
TIG Welding Minimum Output Current
1 A (Single-Phase), 1 A (Three-Phase)
Model
Dynasty 300
Open Circuit Voltage
60V DC
For Material Type
Aluminum, Metal, Stainless Steel, Steel
Pulse Frequency
0.1 to 500 pulses/second
Stick Welding Output @ Duty Cycle
200 A @ 27.2 V, 60% (1-Phase), 250 A @ 30 V, 60% (3-Phase)
Weight
147 lb
Max. Input Current
300 A
Plug Type
Bare Leads
Welding Mode
CC
Remote Connection Type
14-Pin (Miller)
Stick Welding Maximum Output Current
300 A (Single-Phase), 300 A (Three-Phase)
TIG Arc Start Feature
High Frequency Start, Lift Arc Start
Remote Control
No
TIG Welding Output @ Duty Cycle
250 A @ 20 V, 60% (1-Phase), 250 A @ 20 V, 60% (3-Phase)
Welding Power Source Type
CC
Rated Output @ Duty Cycle (Stick)
200 A @ 27.2 V, 60% (1-Phase), 250 A @ 30 V, 60% (3-Phase)
Amperage Stick - Maximum
300 A
Rated Output @ Duty Cycle (TIG)
250 A @ 20 V, 60% (1-Phase), 250 A @ 20 V, 60% (3-Phase)
Process
Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)
Amperage TIG - Minimum
1 A
Maximum Input Current
300 A
Amperage Stick - Minimum
5 A
Amperage TIG - Maximum
300 A
Welder Series
Dynasty 300

Dimensions

Overall Height
34.75 in
Overall Depth
39.5 in
Overall Width
8.5 in
For Maximum Material Thickness
3/8 in (Aluminum), 3/8 in (Steel)
Power Cord Length
8 ft
For Minimum Material Thickness
1/250 in (Steel), 3/250 in (Aluminum)
For Aluminum Thickness - Maximum
3/8 in
For Stainless Steel Thickness - Minimum
1/250 in
For Stainless Steel Thickness - Maximum
3/8 in
For Steel Thickness - Maximum
3/8 in
For Aluminum Thickness - Minimum
1/250 in
For Steel Thickness - Minimum
1/250 in
Fits Chest Size
Auto-Line Technology, Intuitive Interface LCD Display, Locks and Limits, Pro-Set Feature, Program Memory, QuietPulse, Stick Features, USB Port

Description

TIG Welder, For Material Type Aluminum, Metal, Stainless Steel, Steel, For Maximum Material Thickness 3/8 in (Aluminum), 3/8 in (Steel), For Minimum Material Thickness 1/250 in (Steel), 3/250 in (Aluminum), Input Frequency 50/60 Hz, Max. Input Current 300 A, Phase Single/Three, Polarity AC/DC, Series Dynasty 300, Stick Welding Maximum Output Current 300 A (Single-Phase), 300 A (Three-Phase), Stick Welding Minimum Output Current 5 A (Single-Phase), 5 A (Three-Phase)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.