Shop MILLER ELECTRIC

TIG Welder, Dynasty 400

  • Mfr # 907858001

  • Zoro # G613302192


product price:  $22,703.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
208/220/230/240/380/400/460/480/575/600V AC
Series
Dynasty 400
Overall Height
43.1 in
Phase
Single/Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
907858001
Zoro #
G613302192
UPC #
715959708371
Country of Origin
United States

Dimensions

Overall Height
43.1 in
Overall Depth
41.6 in
Overall Width
23.1 in
For Maximum Material Thickness
5/8 in (Aluminum), 5/8 in (Steel)
Power Cord Length
8 ft
For Minimum Material Thickness
0.015 in (Aluminum), 0.012 in (Steel)
For Stainless Steel Thickness - Maximum
5/8 in
For Stainless Steel Thickness - Minimum
3/250 in
For Steel Thickness - Minimum
3/250 in
For Steel Thickness - Maximum
5/8 in
For Aluminum Thickness - Maximum
5/8 in
For Aluminum Thickness - Minimum
3/200 in

Details

Item
TIG Welder
Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
208/220/230/240/380/400/460/480/575/600V AC
Series
Dynasty 400
Phase
Single/Three
Polarity
AC/DC
Application
Aerospace, Aluminum Ship Repair, Anodized Aluminum Fabrication, Heavy Fabrication, Pipe and Tube Fabrication, Precision Fabrication
Includes
(1) Dynasty(R) 400, (2) 50 mm Dinse Style Connector, 8 ft Primary Cord
Features
AC and DC TIG Features, AC Frequency Control, AC Waveforms, Auto-Line(TM) Technology, Blue Lightning(TM), Cooler Power Supply (CPS), Intuitive Interface LCD Display, Locks and Limits, Pro-Set Feature (professional settings), Program Memory, QuietPulse(TM), Stick Features, USB Port
Standards
cCSAus Certified
Remote Connection Type
14-Pin (Miller)
Amperage Range
3 A to 400 A
Stick Welding Maximum Output Current
300 A (Single-Phase), 400 A (Three-Phase)
TIG Welding Output @ Duty Cycle
300 A, 20% / 250 A, 60% / 200 A, 100% (Single-Phase), 400 A, 20% / 300 A, 60% / 250 A, 100% (Three-Phase)
For Material Type
Aluminum, Specialty Metals, Stainless Steel, Steel
Model
Dynasty(R) 400 208-600 V, TIGRunner
Max. Input Current
39 A @ 208V AC (Single-Phase), 28 A @ 208V AC (Three-Phase)
Stick Welding Minimum Output Current
3 A (Single-Phase), 3 A (Three-Phase)
TIG Arc Start Feature
High Frequency Start
TIG Welding Minimum Output Current
3 A (Single-Phase), 3 A (Three-Phase)
Remote Control
Remote Control Not Included
TIG Welding Maximum Output Current
300 A (Single-Phase), 400 A (Three-Phase)
Power Cord Included
Yes
Input Frequency
50/60 Hz
Weight
246 lb
Open Circuit Voltage
75 VDC
Pulse Frequency
0.1 to 5,000 pulses/second
Stick Welding Output @ Duty Cycle
300 A, 20% / 250 A, 60% / 200 A, 100% (Single-Phase), 400 A, 20% / 300 A, 60% / 250 A, 100% (Three-Phase)
Color
Blue and Black
Welding Mode
CC
Plug Type
Bare Leads
Maximum Input Current
39 A @ 208V AC (Single-Phase), 28 A @ 208V AC (Three-Phase)
Welding Power Source Type
CC
Amperage Stick - Minimum
3 A
Rated Output @ Duty Cycle (Stick)
300 A, 20% / 250 A, 60% / 200 A, 100% (Single-Phase), 400 A, 20% / 300 A, 60% / 250 A, 100% (Three-Phase)
Rated Output @ Duty Cycle (TIG)
300 A, 20% / 250 A, 60% / 200 A, 100% (Single-Phase), 400 A, 20% / 300 A, 60% / 250 A, 100% (Three-Phase)
Amperage TIG - Minimum
3 A
Amperage Stick - Maximum
400 A
Amperage TIG - Maximum
300 A
Process
Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)

Description

TIG Welder, For Material Type Aluminum, Specialty Metals, Stainless Steel, Steel, For Maximum Material Thickness 5/8 in (Aluminum), 5/8 in (Steel), For Minimum Material Thickness 0.015 in (Aluminum), 0.012 in (Steel), Input Frequency 50/60 Hz, Max. Input Current 39 A @ 208V AC (Single-Phase), 28 A @ 208V AC (Three-Phase), Phase Single-/Three-Phase, Polarity AC/DC, Series Dynasty 400, Stick Welding Maximum Output Current 300 A (Single-Phase), 400 A (Three-Phase)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.