Shop MILLER ELECTRIC

TIG Welder, Syncrowave 212

  • Mfr # 907911
  • Zoro # G621827809

product price: 
$
4,533.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Phase
Single
Polarity
AC/DC
Input Frequency
50/60 Hz
Remote Connection Type
14-Pin (Miller)
Overall Height
17.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
907911
Zoro #
G621827809
UPC #
715959718530
Country of Origin
United States
Item
TIG Welder
Phase
Single
Polarity
AC/DC
Input Frequency
50/60 Hz
Remote Connection Type
14-Pin (Miller)
Welding Power Source Type
CC
Amperage Stick - Minimum
30 A
Input Voltage
120/240V AC
Open Circuit Voltage
46V AC/DC
Power Cord Included
Yes
Includes
12.5 ft (3.8 m) Weldcraft(TM) A-150 Tig Torch with 50 mm Flow Thru Dinse-Style Connector (Braided), 15 ft (4.6 m) Work Cable with Clamp, 15 ft Cable with Electrode Holder and Dinse-Style Connector, 5 ft (1.5 m) Gas Hose (Single Reinforced PVC 3/16 in), 6.5 ft (2 m) 120-Volt Power Cord and 6.5 ft (2 m) 240-Volt Power Cord, Flow Gauge Regulator for Argon/Mix (10 - 50 scfh Barbed Bonnet), Heavy-Duty Wired Foot Control with 20 ft Cord and 14-Pin Plug, Material Thickness Gauge, Weldcraft Gas Lens Accessory Kit (Air)
Standards
CSAus, ISO 9001
Rated Output @ Duty Cycle (TIG)
110 A @ 14.8 V, 60% (120V), 120 A @ 14.8 V, 100% (240V), 130 A @ 15.2 V, 60% (240V), 140 A @ 15.6 V, 30% (120V), 210 A @ 18.4 V, 20% (240V), 90 A @ 13.6 V, 100% (120V)
Amperage TIG - Minimum
20 A
Rated Output @ Duty Cycle (Stick)
100 A @ 24 V, 100% (240V), 120 A @ 24.8 V, 60% (240V), 160 A @ 26.4 V, 20% (240V), 55 A @ 22.2 V, 100% (120V), 70 A @ 22.8 V, 60% (120V), 90 A @ 23.6 V, 30% (120V)
Amperage TIG - Maximum
210 A
Maximum Input Current
16.3 A @ 240V AC, 18.8 A @ 120V AC
Amperage Stick - Maximum
210 A
For Material Type
Stainless Steel, Steel
Features
Auto-Set(TM) Technology, Intuitive Interface LCD Display, Pro-Set(TM)
Process
Stick Welding (SMAW), TIG Welding (GTAW)
Plug Type
5-15P, 6-50P
Remote Control
Foot Control Included
TIG Arc Start Feature
High Frequency Start
Application
Aluminum Welding, Automotive Welding, Car Restoration, Decor/Furniture, Fabrication, Garage/Shop, Metal Art, Off-Road, Stainless Steel, Welding Projects
Weight
54 lb
Welder Series
Syncrowave 212

Dimensions

Overall Height
17.5 in
Power Cord Length
6 1/2 ft
Overall Depth
21.5 in
For Steel Thickness - Minimum
20 ga
For Stainless Steel Thickness - Maximum
3/8 in
Overall Width
11.28 in
For Aluminum Thickness - Maximum
1/4 in
For Stainless Steel Thickness - Minimum
3/250 in
For Aluminum Thickness - Minimum
3/200 in
For Steel Thickness - Maximum
1/2 in
Fits Chest Size
Auto-Set(TM) Technology, Intuitive Interface LCD Display, Pro-Set(TM)

Description

TIG Welder, For Material Type Stainless Steel, Steel, For Maximum Material Thickness 3/8 in (Mild Steel), For Minimum Material Thickness 20 ga (Steel), Input Frequency 50/60 Hz, Max. Input Current 16.3 A @ 240V AC, 18.8 A @ 120V AC, Phase Single, Polarity AC/DC, Series Syncrowave 212, Stick Welding Maximum Output Current 210 A (Single-Phase), Stick Welding Minimum Output Current 30 A (Single-Phase)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.