Unassigned
- Mfr # 301759
- Zoro # G223924180
product price:Â
$
4,063.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Brand
Miller
Overall Length
21 in
Industry Application
General Fabrication, Heavy Industrial Manufacturing, Light-Gauge Tube and Sheet, Sheet Metal Fabrication, Structural Steel Fabrication, Transportation
Compatible Manufacturer Model Number
951000138, 951000139, 951000140, 951000142, 951000143, 951000144, 951000145, 951000146, 951000148, 951000149, 951000150, 951000151, 951000152, 951000153, 951000154, 951000155, 951000157, 951000158, 951000159
Overall Width
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301759
- Zoro #
- G223924180
- UPC #
- 715959717762
- Country of Origin
- United States
Dimensions
- Overall Length
- 21 in
- Overall Width
- 31 in
- Overall Height
- 14 in
- Wire Rope Length
- 21 in
- Length
- 21 in
- Fits Chest Size
- Easy Front Fill, External Filter, Power and Flow Indicators
Details
- Item
- Water Coolant System
- Compatible Brand
- Miller
- Industry Application
- General Fabrication, Heavy Industrial Manufacturing, Light-Gauge Tube and Sheet, Sheet Metal Fabrication, Structural Steel Fabrication, Transportation
- Compatible Manufacturer Model Number
- 951000138, 951000139, 951000140, 951000142, 951000143, 951000144, 951000145, 951000146, 951000148, 951000149, 951000150, 951000151, 951000152, 951000153, 951000154, 951000155, 951000157, 951000158, 951000159
- Tank Capacity
- 2.5 gal
- Weight Without Coolant
- 125 lb
- Features
- Easy Front Fill, External Filter, Power and Flow Indicators
- Process
- Flux-Cored Welding (FCAW), MIG Welding (GMAW), Regulated Metal Deposition (RMD)
- Compatible Torch Current (Maximum)
- 600 A
- Input Voltage
- 115V
Description
Water Coolant System, Compatible Torch Current (Maximum) 600 A, Tank Capacity 2.5 gal, Features Easy Front Fill, External Filter, Power and Flow Indicators, Industry Application General Fabrication, Heavy Industrial Manufacturing, Light-Gauge Tube and Sheet, Sheet Metal Fabrication, Structural Steel Fabrication, Transportation, Input Voltage 115V, Overall Height 14 in, Overall Length 21 in, Overall Width 31 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.