Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Venture150S, w\Battery & Charger Package

  • Mfr # 951000202

  • Zoro # G116296639


product price: $5,893.99
/ea
Free Shipping & Returns

Key Features

Welding Processes
Stick, TIG DC
Series
Venture(TM)
Includes
(8) Rubber Bumpers/feet, 10 ft (3 m) Stick Electrode Holder with 50 mm Dinse-Style Connector, 10 ft (3 m) Work Cable with Clamp and 50 mm Dinse-style Connector, 400 Wh Battery, Battery Charger, Shoulder Strap with Pad, Venture 150 S Power Source
Polarity
AC, DC
Phase
Single-Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951000202
Zoro #
G116296639
UPC #
715959719148
Country of Origin
United States

Details

Item
Battery Powered Welder
Welding Processes
Stick, TIG DC
Series
Venture(TM)
Includes
(8) Rubber Bumpers/feet, 10 ft (3 m) Stick Electrode Holder with 50 mm Dinse-Style Connector, 10 ft (3 m) Work Cable with Clamp and 50 mm Dinse-style Connector, 400 Wh Battery, Battery Charger, Shoulder Strap with Pad, Venture 150 S Power Source
Polarity
AC, DC
Phase
Single-Phase
Standards
CSA E60974-1, ETL
TIG Welding Minimum Output Current
10 A
Start Type
Hot Start(TM) Technology
Model
Venture(TM) 150 S
MIG Welding Maximum Output Current
150 A
Rechargeable Battery
Rechargeable
TIG Welding Output @ Duty Cycle
10 to 160 A @ 100%
Stick Welding Maximum Output Current
160 A
Stick Welding Minimum Output Current
20 A
Welding Mode
CC
TIG Arc Start Feature
Lift-Arc
Open Circuit Voltage
80 V DC
For Material Type
Stainless Steel, Steel
Enhanced Process
Stick (SMAW), TIG DC (GTAW-DC)
Stick Welding Output @ Duty Cycle
20 to 150 A @ 100%

Description

PACKAGE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.