Welding Goggles, Glass Lens, Plastic Frame
Mfr # 295917
Zoro # G211904019
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Series
Weld-Mask(TM)
Includes
(2) Outside Cover Lenses, Anti-Fog Inside Cover Lens, Carrying Bag, Head Shroud
Application
General Purpose
Standards
ANSI Z87.1, CSA Z94.3, EN 175:1997, EN 166:2002, EN 169:2002 and EN 379:2003+A 1 :2009.
Lift Front / Fixed Front
Fixed Front
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
295917
Zoro #
G211904019
UPC #
715959708272
Country of Origin
Korea, Republic of
Dimensions
Eyewear Size
Universal
Shroud Length
15 in
Description
Welding Goggles, Lift Front / Fixed Front Fixed Front, Viewing Area 4.39 sq. in, Frame Color Black, Lens Material Glass, Frame Material Plastic, Includes (2) Outside Cover Lenses, Anti-Fog Inside Cover Lens, Carrying Bag, Head Shroud, Standards ANSI Z87.1, CSA Z94.3, EN 175:1997, EN 166:2002, EN 169:2002 and EN 379:2003+A 1 :2009.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.