Zoro Homepage

Wire Feeder, 48VDC Input Voltage, Phase 1

  • Mfr # 951729001

  • Zoro # G1934500


product price: $5,939.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
14 V DC, 48 V DC
Series
ArcReach SuitCase 12
Wire Size (In.)
0.023-5/64
Type
Portable Feeder
Phase
Single-Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951729001
Zoro #
G1934500
UPC #
715959657624
Country of Origin
United States

Dimensions

Wire Size (In.)
0.023-5/64
Overall Depth (In.)
21 in
Overall Height (In.)
15 1/2 in
Overall Width (In.)
9 in
Overall Width
9 in
Maximum Wire Diameter
0.052 in (Solid), 5/64 in (Flux-Cored)
Overall Depth
21 in
Maximum Spool Diameter
12 in
Minimum Wire Diameter
0.023 in (Flux-Cored)
Overall Height
15.5 in

Details

Item
ArcReach Wire Feeder
Input Voltage
14 V DC, 48 V DC
Series
ArcReach SuitCase 12
Type
Portable Feeder
Phase
Single-Phase
Duty Cycle
60 %
Application
Construction, Heavy manufacturing, Shipbuilding
Output Range (Amps)
425
Features
Cable Length Compensation, Heavy Duty Drive Motor with Tachometer Control, Impact Resistant and Flame Retardant Case, Scaled Wire Pressure Knob, Ultra-Low Drag Inlet Guide Pins
Rated Output
425 A @ 60%
Wire Feeder Configuration
2-Roll
Includes
0.045 - 1/16 Reversible Dual VK Drive Rolls, Bernard(TM) BTB Gun 300 AMP, 15FT, CENTERFIRE Contact Tips, 0.045 (QTY 3), 0.052 (QTY 2)
Compatible with Series
Big Blue 400 PipePro, Big Blue 400 Pro, Big Blue 500 Pro, Big Blue 600 Air Pak, Big Blue 600 Pro, Big Blue 800 Duo Air Pak, Big Blue 800 Duo Pro, Dimension 650, Trailblazer 325, Trailblazer 325 Diesel, XMT 304 CC/CV, XMT 350 CC/CV, XMT 350 MPa, XMT 450 MPa
For Wire Type
Flux-Cored, Solid
Welding Mode
CC/CV
Maximum Wire Feed Speed
780 in/min
Compatible with Model
903471, 907161011, 907366011, 907366014, 907479001, 907617, 907617001, 907703, 907703001, 907732, 907732001, 907733, 907733001, 907736, 907736001, 907737, 907737001, 907750, 907751, 907752, 907774, 907774001, 907775, 907775001, 907778, 907778001, 907797, 907797001, 907797002, 907798, 907798002, 907798004, 907799, 907799001, 907799002, 951343, 951637, 951638, 951786
Minimum Wire Feed Speed
1.3 m/min
Portability
Portable
Compatible with Brand
Miller
Color
Black
Weight
35 lb
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Maximum Spool Weight
45 lb
Model
951729

Description

ArcReach Wire Feeder, Compatible with Model 903471, 907161011, 907366011, 907366014, 907479001, 907617, 907617001, 907703, 907703001, 907732, 907732001, 907733, 907733001, 907736, 907736001, 907737, 907737001, 907750, 907751, 907752, 907774, 907774001, 907775, 907775001, 907778, 907778001, 907797, 907797001, 907797002, 907798, 907798002, 907798004, 907799, 907799001, 907799002, 951343, 951637, 951638, 951786

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.