Shop MILLER ELECTRIC

WireFeeder, Solid;Flux-Cored, Miller

  • Mfr # 951580001

  • Zoro # G809833844


product price: 
$
6,589.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Series
SuitCase 12RC
Overall Width
9 in
Overall Height
15.5 in
Features
Remote Voltage Control
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
951580001
Zoro #
G809833844
UPC #
715959701266
Country of Origin
United States

Dimensions

Overall Width
9 in
Overall Height
15.5 in
Overall Depth
21 in
Maximum Wire Diameter
0.052 in (Solid), 5/64 in (Flux-Cored)
Power Cord Length
100 ft
Maximum Spool Diameter
12 in
Minimum Wire Diameter
0.023 in (Solid), 0.030 in (Flux-Cored)
Wire Diameter Flux-Cored - Minimum
0.03 in
Wire Diameter Flux-Cored - Maximum
0.07813 in
Wire Diameter Solid - Minimum
0.023 in
Wire Diameter Solid - Maximum
0.052 in

Details

Item
Wire Feeder Package
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Series
SuitCase 12RC
Features
Remote Voltage Control
Application
Feeder is within 100 ft of the Power Source and Control Cords are Acceptable
Weight
31 lb
Includes
0.045-1/16 Reversible Dual VK Drive Rolls, Bernard(TM) 15 ft 300 a BTB Gun 300 A, CENTERFIRE Contact Tips
Input Voltage
24V AC
Maximum Wire Feed Speed
700 in/min
Maximum Spool Weight
45 lb
Portability
Portable
Minimum Wire Feed Speed
50 in/min
Compatible with Brand
Miller
Model
951580001
Input Frequency
50/60 Hz
Compatible with Series
Big Blue 400 PipePro, Big Blue 400 Pro, Big Blue 500 Pro, Big Blue 600 Series, Big Blue 800 Series, Bobcat 200 Air Pak, Bobcat 230, Bobcat 260, Bobcat 265, Bobcat 265 LP, Bobcat Air Pak Diesel, Trailblazer 302 Air Pak, Trailblazer 325, Trailblazer 325 Diesel, XMT 350, XMT 450, XMT 650
Rated Output
425 A @ 60% duty cycle
Effective Input Current
10 A at 24 VAC
Welding Mode
CV
Power Cord Included
Yes
Wire Feeder Configuration
2-Roll
For Wire Type
Flux-Cored, Solid
Max. Input Current
10 A
Enhanced Process
Pulsed MIG (GMAW-P)
Welding Power Source Type
CV
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Pulsed MIG Welding (GMAW-P)
Wire Feeder Series
SuitCase 12RC
Maximum Input Current
10 A
Wire Feeder Model
951580001
Compatible Welder Series
Big Blue 400 PipePro, Big Blue 400 Pro, Big Blue 500 Pro, Big Blue 600 Series, Big Blue 800 Series, Bobcat 200 Air Pak, Bobcat 230, Bobcat 260, Bobcat 265, Bobcat 265 LP, Bobcat Air Pak Diesel, Trailblazer 302 Air Pak, Trailblazer 325, Trailblazer 325 Diesel, XMT 350, XMT 450, XMT 650
Compatible Brand
Miller

Description

Wire Feeder Package, Compatible with Series Big Blue 400 PipePro, Big Blue 400 Pro, Big Blue 500 Pro, Big Blue 600 Series, Big Blue 800 Series, Bobcat 200 Air Pak, Bobcat 230, Bobcat 260, Bobcat 265, Bobcat 265 LP, Bobcat Air Pak Diesel, Trailblazer 302 Air Pak, Trailblazer 325, Trailblazer 325 Diesel, XMT 350, XMT 450, XMT 650, Compatible with Brand Miller, For Wire Type Flux-Cored, Solid, Max. Input Current 10 A, Effective Input Current 10 A at 24 VAC, Input Frequency 50/60 Hz

Ratings & reviews