Shop MILLER ELECTRIC
See all product information
Create Account
Industrial MIG Equipment Accessories
- Mfr # 242205025
- Zoro # G423924294
product price:Â
$
560.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Connection Type
Wired
Cable Length
25 ft
Features
Fully-Loaded 14-Pin Extension Cables for Remote Controls
Compatible with Brand
Miller Electric
For Remote Control Model
HDC, WC-115
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 242205025
- Zoro #
- G423924294
- UPC #
- 715959547482
- Country of Origin
- United States
- Item
- Extension Cable
- Connection Type
- Wired
- Features
- Fully-Loaded 14-Pin Extension Cables for Remote Controls
- Compatible with Brand
- Miller Electric
- For Remote Control Model
- HDC, WC-115
Dimensions
- Cable Length
- 25 ft
- Fits Chest Size
- Fully-Loaded 14-Pin Extension Cables for Remote Controls
Description
Extension Cable, Compatible with Brand Miller Electric, Connection Type Wired, Cable Length 25 ft, Features Fully-Loaded 14-Pin Extension Cables for Remote Controls
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.