This item is Discontinued.

Miller Fluid Power Solid State Switch, Normally Open NPN P8S-GNFAX

Solid State Switch, Normally Open NPN (Discontinued)

  • Mfr # P8S-GNFAX
  • Zoro # G0295312
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P8S-GNFAX
Zoro #
G0295312
UPC #
-
Country of Origin
Hungary

Dimensions

For Bore Dia.
20 to 63mm
Lead Length (Ft.)
9.8 ft

Details

Function
Normally Open NPN
Enclosure Type
IP67
Switching Current
100 mA Max
Switching Voltage
10-30V DC
Display
LED
Item
Solid State Switch
Temp. Range (F)
-13 Degrees to 167 Degrees F
Type
Positioning
Number of Wires
4

Description

Solid State Switch, Positioning, Switching Current 100 mA Max, Switching Voltage 10-30V DC, For Bore Dia. 20 to 63mm, Function Normally Open NPN, Lead Length (Ft.) 9.8 ft, Temp. Range (F) -13 Degrees to 167 Degrees F, Enclosure Type IP67, Display LED, Number of Wires 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.