Zoro Homepage

Horizontal Lifeline, 60 ft., 310 lb. Weight Capacity

  • Mfr # SFMU03S182/60

  • Zoro # G5996444


product price: $6,142.99
/ea
Free Shipping & Returns

Key Features

Length
60 ft.
Weight Capacity
310 lb.
Standards
OSHA 1926.502, OSHA 1910.66, ANSI A10.32-04, ANSI Z359.6 and CSAZ259.16-2004
Includes
End Posts, Intermediate Post, Intermediate Bracket, Turnbuckle Tensioner, Cable Lifeline, Thimble and Cable Clips, Anchor Shackle, Rivet Kit with Sealing Washers and Masking Tape
Hardware Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFMU03S182/60
Zoro #
G5996444
UPC #
-
Country of Origin
United States

Dimensions

Length
60 ft.

Details

Item
Horizontal Lifeline
Weight Capacity
310 lb.
Standards
OSHA 1926.502, OSHA 1910.66, ANSI A10.32-04, ANSI Z359.6 and CSAZ259.16-2004
Includes
End Posts, Intermediate Post, Intermediate Bracket, Turnbuckle Tensioner, Cable Lifeline, Thimble and Cable Clips, Anchor Shackle, Rivet Kit with Sealing Washers and Masking Tape
Hardware Material
Stainless Steel
Tensile Strength
10,000 lb.
Attaches To
Roof
Installation
Permanent
Line Material
Stainless Steel
For Use With
Harness with Xenon Shuttle and Turbo T-Bak
Workers per System
2
Lifeline Material
Stainless Steel

Description

Horizontal Lifeline, Standards OSHA 1926.502, OSHA 1910.66, ANSI A10.32-04, ANSI Z359.6 and CSAZ259.16-2004, Tensile Strength 10,000 lb, Weight Capacity 310 lb, Workers per System 2, Hardware Material Stainless Steel, For Use With Harness with Xenon Shuttle and Turbo T-Bak, Includes End Posts, Intermediate Post, Intermediate Bracket, Turnbuckle Tensioner, Cable Lifeline, Thimble and Cable Clips, Anchor Shackle, Rivet Kit with Sealing Washers and Masking Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.