Shop MILLER
See all product information
Create Account
Permanent Horizontal Lifeline Kits, shuttle sold separatly
- Mfr # X00030
- Zoro # G924204321
product price:Â
$
2,534.99
/ea
Free Shipping & Returns
Key Features
Length
30 ft
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X00030
- Zoro #
- G924204321
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 30 ft
Details
- Color
- Silver
Description
Offer an easy DIY installation with patented stainless steel components designed for user-friendliness and minimal upkeep, Their adaptable design allows for seamless passage of intermediate brackets, A double-locking mechanism ensures security while enabling one-handed operation, Innovative 4-in-1 shock absorber functions as a shock absorber, turnbuckle, tension indicator, and fall indicator, A pop-out visual alert notifies users of any load impact on the system, Compact design shortens the distance to end brackets, enhancing safety during entry and exit, The fixed pass-through components make the shuttle ideal for dusty or corrosive environments, Universal intermediate brackets feature an automatic pass-through design for smooth integration with the Xenon shuttle, The single-bolt installation and easily removable cable holder simplify setup and maintenance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.