Shop MILLER
See all product information
Create Account
Self-Retracting Lifeline w/Stainless Steel Cable, Steel Carabiner and Steel Swivel Snap Hook
- Mfr # MML-OSS1-01/100FT
- Zoro # G524208064
product price:Â
$
2,849.99
/ea
Free Shipping & Returns
Key Features
Length
100 ft
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MML-OSS1-01/100FT
- Zoro #
- G524208064
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 100 ft
Details
- Color
- Silver
Description
Quick-activating inertia brakes limit free falls to less than 2 ft, Stainless steel cable and corrosion-resistant aluminum and stainless steel housing extend service life, Lightweight design, easy to carry and install overhead or permanently mount, Improved UV-resistant design, with scratch-resistant labeling and enhanced graphics for inspection, Versatile and suitable for construction, utilities, and manufacturing industries, Supports up to 420 lbs., meeting OSHA and ANSI standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.