Shop MILLER
See all product information
Create Account
Single Leg Stretchable Shock-Absorbing Lanyard with Locking Snap Hook and Locking Rebar Hook
- Mfr # 219M-Z7/6FTGN
- Zoro # G324207557
product price:Â
$
338.99
/ea
Free Shipping & Returns
Key Features
Length
6 ft
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 219M-Z7/6FTGN
- Zoro #
- G324207557
- UPC #
- 612230302740
- Country of Origin
- Mexico
- Color
- Green
Dimensions
- Length
- 6 ft
Description
Stretchable: 6 ft to 4 ft Shock-absorbing core limits fall forces Outer jacket acts as wear indicator + backup strap, Locking snap hook + rebar hook, Bright color & warning flag, Meets OSHA 1926.502 & ANSI Z359.13, Supports up to 310 lbs
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.