Web Positioning Lanyard with Steel Locking Snap Hook and Steel Locking Rebar Hooks
- Mfr # 226WRS-Z7/6FTYL
- Zoro # G424209444
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
Length
6 ft
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 226WRS-Z7/6FTYL
- Zoro #
- G424209444
- UPC #
- -
- Country of Origin
- United States
- Color
- Yellow
Dimensions
- Length
- 6 ft
Description
Tough yellow polyester webbing, Steel locking snap hook + steel locking rebar hook, Non-shock-absorbing restraint design, Designed for demanding industrial environments, Supports stable, hands-free positioning, Strong abrasion-resistant construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.