Shop MILLER
See all product information
Create Account
Single Leg Stretchable Shock-Absorbing Lanyard with Locking Snap Hooks
- Mfr # 216M-Z7/4FTGN
- Zoro # G124208204
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Length
4 ft
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 216M-Z7/4FTGN
- Zoro #
- G124208204
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 4 ft
Details
- Color
- Green
Description
Stretchable design: 6 ft to 4 ft, Shock-absorbing inner core reduces fall forces, Outer jacket adds durability and backup protection, Bright color + warning flag for visual inspection, Meets OSHA 1926.502 & ANSI Z359.13 Supports up to 310 lbs, Suitable for construction, metals, manufacturing
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.